20" x 68" L Fiberglass Cloth Insulated Pipe Jacket 1" Wall

  • Mfr # UVST 6816

  • Zoro # G8940513


product price:  $783.89
/ea
Free Shipping & Returns

Key Features

Width
16 in
Length
68 in
Thickness
1 in
Insulation Material
Ceramic Fiberglass
Jacket Material
Non-Stick Impregnated Fiberglass Cloth
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
UVST 6816
Zoro #
G8940513
UPC #
-
Country of Origin
United States

Dimensions

Width
16 in
Length
68 in
Thickness
1 in
For Maximum Outside Diameter
20 in
Cover Length
5.67 ft
Cover Width
16 in
For Minimum Outside Diameter
18 in

Details

Item
Insulated Pipe Jacket
Insulation Material
Ceramic Fiberglass
Jacket Material
Non-Stick Impregnated Fiberglass Cloth
Fits Max. O.D.
18 in to 20 in
Application
High Temperature Applications for Personnel Protection, Insulation, and Faster Startup Times
Temp. Rating
2000 Degrees F
Includes
Strap and Buckle System
For Minimum Circumference
57 in
Reusable
Yes
Market
Industrial
For Valve Type
Universal
For Maximum Circumference
63 in
Fastening System
Buckled Strap
For Fitting Type
Straight Pipe Sections
R Value
0.48
Standards
OSHA
Color
Green
Facing Material
Teflon Coated Fiberglass Cloth

Description

Insulated Pipe Jacket, Cover Type Insulation Jacket, For Fitting Type Straight Pipe Sections, Facing Material Teflon Coated Fiberglass Cloth, Insulation Material Ceramic Fiber, Maximum Ambient Temperature 2,000 Degrees F, Cover Width 16 in, Cover Length 5.67 ft, Thickness 1 in, Color Green, Fastening System Buckled Strap, For Minimum Circumference 57 in, For Maximum Circumference 63 in, R Value 0.48, For Valve Type Universal, Standards OSHA, Includes Strap and Buckle System, Market Industrial

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.