Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

4" x 18" L Fiberglass Insulated Pipe Jacket 3" Wall

  • Mfr # FPW1812

  • Zoro # G4160208


product price: $253.79
/ea
Free Shipping & Returns

Key Features

Width
12 in
Length
18 in
Thickness
3 in
Insulation Material
Mineral Wool
Jacket Material
Silicone Coated Fiberglass Cloth
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
FPW1812
Zoro #
G4160208
UPC #
858163006403
Country of Origin
United States

Dimensions

Width
12 in
Length
18 in
Thickness
3 in
Heating Cable Length
5 ft
Cover Width
12 in
Cold Lead Length
8.17 ft
For Maximum Outside Diameter
4 in
For Minimum Outside Diameter
2 in
Cover Length
18 in

Details

Item
Insulated Pipe Jacket
Insulation Material
Mineral Wool
Jacket Material
Silicone Coated Fiberglass Cloth
Fits Max. O.D.
2 in to 4 in
Temp. Rating
200 Degrees F
Includes
218 in Heating Cable
Application
Couplings, Flanges, Straight Sections of Pipe
For Fitting Type
Tee, Wye
For Minimum Circumference
6 in
Cable Gauge
18 AWG
For Maximum Circumference
13 in
Fastening System
Lacing Anchor and Wire
R Value
0.48
Maximum Wattage
90 W
Market
Industrial
Cable Jacket Material
Fiberglass
Plug Type
Three Prong
For Valve Type
Manifold
Color
Gray
Standards
OSHA Safe-Touch
Operating Voltage
120V
Maximum Ambient Temperature
200 Degrees F
Electrical Connection
Power Cord
Minimum Ambient Temperature
-40 Degrees F
Facing Material
Silicone
Voltage
120V

Description

Insulated Pipe Jacket, Cover Type Flange Jacket for Straight Sections, For Fitting Type Tee, Wye, Facing Material Silicone, Insulation Material Mineral Wool, Maximum Ambient Temperature 200 Degrees F, Cover Width 12 in, Cover Length 18 in, Thickness 3 in, Color Gray, Fastening System Lacing Anchor and Wire, For Minimum Circumference 6 in, For Maximum Circumference 13 in, R Value 0.48, Operating Voltage 120V, For Valve Type Manifold, Standards OSHA Safe-Touch, Cable Gauge 18 AWG

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.