4" x 18" L Fiberglass Insulated Pipe Jacket 3" Wall

  • Mfr # IW1818

  • Zoro # G4159648


product price: $149.99
/ea
Free Shipping & Returns

Key Features

Width
18 in
Length
18 in
Thickness
3 in
Insulation Material
Fiberglass, Mineral Wool
Jacket Material
Silicone Coated Fiberglass Cloth
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
IW1818
Zoro #
G4159648
UPC #
858163006281
Country of Origin
United States

Dimensions

Width
18 in
Length
18 in
Thickness
3 in
Cover Width
18 in
For Minimum Outside Diameter
2 in
For Maximum Outside Diameter
4 in
Cover Length
18 in

Details

Item
Insulated Pipe Jacket
Insulation Material
Fiberglass, Mineral Wool
Jacket Material
Silicone Coated Fiberglass Cloth
Fits Max. O.D.
2 in to 4 in
Temp. Rating
900 Degrees F
Application
Couplings, Flanges, Straight Sections of Pipe
Fastening System
Quick Release Fabric Flap and Wiretwists
R Value
0.48
For Valve Type
Universal
For Minimum Circumference
6 in
Market
Industrial
For Maximum Circumference
13 in
For Fitting Type
Straight Pipe Sections
Color
Gray
For Environment
Food and Beverage
Fastener Material
Stainless Steel Wire
Facing Material
Silicone Coated Fiberglass Cloth
Standards
OSHA
Maximum Ambient Temperature
900 Degrees F

Description

Insulated Pipe Jacket, Cover Type Insulation Jacket, For Fitting Type Straight Pipe Sections, Facing Material Silicone Coated Fiberglass Cloth, Insulation Material Fiberglass; Mineral Wool, Maximum Ambient Temperature 900 Degrees F, Cover Width 18 in, Cover Length 18 in, Thickness 3 in, Color Gray, Fastening System Quick Release Fabric Flap and Wiretwists, For Minimum Circumference 6 in, For Maximum Circumference 13 in, R Value 0.48, For Valve Type Universal, Standards OSHA, Market Industrial

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.