Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

4" x 4" L Fiberglass Insulated End Pipe Jacket 3" Wall

  • Mfr # IH0406

  • Zoro # G4159526


product price: $91.65
/ea
Free Shipping & Returns

Key Features

Width
6 in
Length
4 in
Thickness
3 in
Insulation Material
Fiberglass, Mineral Wool
Jacket Material
Silicone Coated Fiberglass Cloth
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
IH0406
Zoro #
G4159526
UPC #
858163006588
Country of Origin
United States

Dimensions

Width
6 in
Length
4 in
Thickness
3 in
For Maximum Outside Diameter
4 in
For Minimum Outside Diameter
2 in
Cover Width
6 in
Cover Length
4 in

Details

Item
Insulated Pipe Jacket
Insulation Material
Fiberglass, Mineral Wool
Jacket Material
Silicone Coated Fiberglass Cloth
Fits Max. O.D.
2 in to 4 in
Application
Blind Flanges, End Caps, End Fittings in Piping Systems, Steam Traps
Temp. Rating
900 Degrees F
For Fitting Type
Blind Flange, End Cap, Steam Trap
Fastening System
Quick Release Fabric Flap and Wiretwists
R Value
0.48
Market
Industrial
For Maximum Circumference
13 in
For Minimum Circumference
6 in
For Valve Type
Universal
Color
Gray
Standards
OSHA
Maximum Ambient Temperature
900 Degrees F
For Environment
Food and Beverage
Facing Material
Silicone Coated Fiberglass Cloth
Fastener Material
Stainless Steel Wire

Description

Insulated Pipe Jacket, Cover Type Hub Jacket for End Fittings, For Fitting Type Blind Flange, End Cap, Steam Trap, Facing Material Silicone Coated Fiberglass Cloth, Insulation Material Fiberglass; Mineral Wool, Maximum Ambient Temperature 900 Degrees F, Cover Width 6 in, Cover Length 4 in, Thickness 3 in, Color Gray, Fastening System Quick Release Fabric Flap and Wiretwists, For Minimum Circumference 6 in, For Maximum Circumference 13 in, R Value 0.48, For Valve Type Universal, Standards OSHA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.