Zoro Homepage

48" x 12.5 ft. Alumina/Silicate Ceramic Fiber Blanket 2" Wall

  • Mfr # CF6-2-48X125

  • Zoro # G8940705


product price: $287.99
/ea
Free Shipping & Returns

Key Features

Pipe Insulation Item
Ceramic Fiber Blanket
Insulation Length
12.5 ft
Insulation Width
4 ft
Wall Thickness - Insulation
2 in
Insulation Density
6 cu ft/lb
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CF6-2-48X125
Zoro #
G8940705
UPC #
-
Country of Origin
United States

Dimensions

Insulation Length
12.5 ft
Insulation Width
4 ft
Wall Thickness - Insulation
2 in
Wall Thickness
2"
Width
4 ft
Length
12-1/2 ft.
Thickness
2 in
Overall Width
4 ft
Overall Length
12.5 ft

Details

Pipe Insulation Item
Ceramic Fiber Blanket
Insulation Density
6 cu ft/lb
Insulation Max. Temp.
2,300 Degrees F
Insulation Continuous Use Temp.
1,922 Degrees F
Insulation Approx. R Value @ 1000F
1.06
Density
6 lb/cu ft
Standards
UL 723
Insulation Body Material
Aluminum Silicate Fiber
Approx. R Value
1.06
Color
White
Item
Ceramic Fiber Insulation
Material
Alumina and Silicate
Maximum Use Temperature
2,300 Degrees F
For Piping System
Industrial Process
R Value @ 1000F
1.06
Flexibility
Flexible
Maximum Continuous Use Temperature
1,922 Degrees F
For Use On
Pipe Insulation
Form
Roll
Weight
54 lb

Description

Ceramic Fiber Insulation, Insulation Material Aluminum Silicate, Overall Length 12.5 ft, Overall Width 4 ft, Thickness 2 in, Maximum Use Temperature 2,300 Degrees F, Density 6 lb/cu ft, R Value @ 1000F 1.06, Form Roll, Flexibility Flexible, Standards UL 723, Insulation Width 4 ft, Pipe Insulation Item Ceramic Fiber Blanket, Maximum Continuous Use Temperature 1,922 Degrees F, For Piping System Industrial Process, For Use On Pipe Insulation, Insulation Color White

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.