Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

6" x 24" Fiberglass Cloth Flange and Valve Insulation

  • Mfr # IC2406

  • Zoro # G7512653


product price: $71.95
/ea

Key Features

Fits Valve Size
0 in to 3 in
Length
24 in
Valve Circumference Range
4 in to 6 in
Thickness
2 in
Width
6 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
IC2406
Zoro #
G7512653
UPC #
-
Country of Origin
United States

Dimensions

Fits Valve Size
0 in to 3 in
Length
24 in
Thickness
2 in
Width
6 in
Cover Length
24 in
For Maximum Outside Diameter
6 in
For Minimum Outside Diameter
3 in
Cover Width
6 in

Details

Item
Flange and Valve Insulation
Valve Circumference Range
4 in to 6 in
Color
Gray
Jacket Material
Silicone Coated Fiberglass Cloth
Insulation Material
Mineral Wool and Fiberglass
Max. Temp.
900 Degrees F
Approx. R Value
0.48
Fits Valve Type
Universal
Market
Industrial
Reusable
Yes
Compatible Fastener
CR, CRP, LHW, SSLW304
For Valve Type
Universal
For Maximum Circumference
6 in
Fastening System
Hook and Wire
R Value
0.48
For Fitting Type
Valve
For Minimum Circumference
4 in
Fastener Material
Stainless Steel Wire
Maximum Ambient Temperature
900 Degrees F
Features
Can be used on almost any Application that requires Thermal Processing
Facing Material
Silicone Coated Fiberglass Cloth
Standards
OSHA

Description

Flange and Valve Insulation, Cover Type Valve Jacket, For Fitting Type Valve, Facing Material Silicone Coated Fiberglass Cloth, Insulation Material Fiberglass; Mineral Wool, Maximum Ambient Temperature 900 Degrees F, Cover Width 6 in, Cover Length 24 in, Thickness 2 in, Color Gray, Fastening System Hook and Wire, For Minimum Circumference 4 in, For Maximum Circumference 6 in, R Value 0.48, For Valve Type Universal, Standards OSHA, Compatible Fastener CR, CRP, LHW, SSLW304, Market Industrial

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.