6" x 25" L Fiberglass Cloth Insulated Pipe Jacket 1" Wall

  • Mfr # UVST 2514

  • Zoro # G8939874


product price:  $266.99
/ea
Free Shipping & Returns

Key Features

Width
14 in
Length
25 in
Thickness
1 in
Insulation Material
Ceramic Fiberglass
Jacket Material
Non-Stick Impregnated Fiberglass Cloth
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
UVST 2514
Zoro #
G8939874
UPC #
-
Country of Origin
United States

Dimensions

Width
14 in
Length
25 in
Thickness
1 in
For Maximum Outside Diameter
6 in
Cover Length
25 in
Cover Width
14 in
For Minimum Outside Diameter
4 in

Details

Item
Insulated Pipe Jacket
Insulation Material
Ceramic Fiberglass
Jacket Material
Non-Stick Impregnated Fiberglass Cloth
Fits Max. O.D.
4 in to 6 in
Application
High Temperature Applications for Personnel Protection, Insulation, and Faster Startup Times
Temp. Rating
2000 Degrees F
Includes
Strap and Buckle System
Fastening System
Buckled Strap
Market
Industrial
For Maximum Circumference
19 in
Reusable
Yes
R Value
0.48
For Valve Type
Universal
For Fitting Type
Straight Pipe Sections
For Minimum Circumference
13 in
Color
Green
Facing Material
Teflon Coated Fiberglass Cloth
Standards
OSHA

Description

Insulated Pipe Jacket, Cover Type Insulation Jacket, For Fitting Type Straight Pipe Sections, Facing Material Teflon Coated Fiberglass Cloth, Insulation Material Ceramic Fiber, Maximum Ambient Temperature 2,000 Degrees F, Cover Width 14 in, Cover Length 25 in, Thickness 1 in, Color Green, Fastening System Buckled Strap, For Minimum Circumference 13 in, For Maximum Circumference 19 in, R Value 0.48, For Valve Type Universal, Standards OSHA, Includes Strap and Buckle System, Market Industrial

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.