Zoro Homepage

6" x 60" Fiberglass Cloth Valve Insulation

  • Mfr # IV6006

  • Zoro # G8940644


product price: $158.99
/ea
Free Shipping & Returns

Key Features

Fits Valve Size
9 in to 12 in
Length
60 in
Valve Circumference Range
49 in to 55 in
Thickness
3 in
Width
6 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
IV6006
Zoro #
G8940644
UPC #
-
Country of Origin
United States

Dimensions

Fits Valve Size
9 in to 12 in
Length
60 in
Thickness
3 in
Width
6 in
Cover Width
6 in
Cover Length
5 ft

Details

Item
Valve Insulation
Valve Circumference Range
49 in to 55 in
Insulation Material
Mineral Wool and Fiberglass
Max. Temp.
900 Degrees F
Fits Valve Type
Universal
Jacket Material
Silicone Coated Fiberglass Cloth
Approx. R Value
0.48
Color
Gray
R Value
0.48
For Maximum Circumference
55 in
Fastening System
Hook and Wire
For Minimum Circumference
49 in
For Fitting Type
Strainers, Tee, Valve, Wye
Reusable
Yes
Market
Industrial
For Valve Type
Universal
Fastener Material
Stainless Steel Wire
Maximum Ambient Temperature
900 Degrees F
Standards
OSHA
Facing Material
Silicone Coated Fiberglass Cloth
For Environment
Food and Beverage

Description

Valve Insulation, Cover Type Insulation Jacket, For Fitting Type Strainers, Tee, Valve, Wye, Facing Material Silicone Coated Fiberglass Cloth, Insulation Material Fiberglass; Mineral Wool, Maximum Ambient Temperature 900 Degrees F, Cover Width 6 in, Cover Length 5 ft, Thickness 3 in, Color Gray, Fastening System Hook and Wire, For Minimum Circumference 49 in, For Maximum Circumference 55 in, R Value 0.48, For Valve Type Universal, Standards OSHA, Market Industrial, Reusable Yes

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.