Zoro Homepage

8 cu. ft./lb. Ceramic Fiber Insulation, 1/2" Wall

  • Mfr # CF8-5-24X60in

  • Zoro # G9205869


product price: $31.89
/ea

Key Features

Pipe Insulation Item
Ceramic Fiber Insulation
Insulation Length
5 ft
Insulation Width
24 in
Wall Thickness - Insulation
1/2 in
Insulation Density
8 cu ft/lb
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CF8-5-24X60in
Zoro #
G9205869
UPC #
-
Country of Origin
United States

Dimensions

Insulation Length
5 ft
Insulation Width
24 in
Wall Thickness - Insulation
1/2 in
Length
5 ft.
Wall Thickness
1/2"
Width
24 in
Thickness
1/2 in
Overall Width
24 in
Overall Length
5 ft

Description

Ceramic Fiber Insulation, Insulation Material Aluminum Silicate, Overall Length 5 ft, Overall Width 24 in, Thickness 1/2 in, Maximum Use Temperature 2,300 Degrees F, Density 8 lb/cu ft, R Value @ 1000F 0.75, Form Roll, Flexibility Flexible, Standards UL 723, Insulation Width 24 in, Pipe Insulation Item Ceramic Fiber Insulation, Maximum Continuous Use Temperature 1,922 Degrees F, For Piping System Industrial Process, For Use On Pipe Insulation, Insulation Color White

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.