Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

8" x 30" L Fiberglass Insulated Pipe Jacket 3" Wall

  • Mfr # FPW3006

  • Zoro # G4160138


product price: $305.99
/ea
Free Shipping & Returns

Key Features

Width
6 in
Length
30 in
Thickness
3 in
Insulation Material
Mineral Wool
Jacket Material
Silicone Coated Fiberglass Cloth
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
FPW3006
Zoro #
G4160138
UPC #
858163006540
Country of Origin
United States

Dimensions

Width
6 in
Length
30 in
Thickness
3 in
Cold Lead Length
8.17 ft
For Minimum Outside Diameter
6 in
Cover Length
30 in
Heating Cable Length
5 ft
For Maximum Outside Diameter
8 in
Cover Width
6 in

Details

Item
Insulated Pipe Jacket
Insulation Material
Mineral Wool
Jacket Material
Silicone Coated Fiberglass Cloth
Fits Max. O.D.
6 in to 8 in
Temp. Rating
200 Degrees F
Application
Couplings, Flanges, Straight Sections of Pipe
Includes
338 in Heating Cable
For Minimum Circumference
19 in
For Maximum Circumference
25 in
Plug Type
Three Prong
For Valve Type
Manifold
Fastening System
Lacing Anchor and Wire
Cable Gauge
18 AWG
R Value
0.48
Maximum Wattage
90 W
For Fitting Type
Tee, Wye
Market
Industrial
Cable Jacket Material
Fiberglass
Color
Gray
Standards
OSHA Safe-Touch
Minimum Ambient Temperature
-40 Degrees F
Operating Voltage
120V
Maximum Ambient Temperature
200 Degrees F
Electrical Connection
Power Cord
Facing Material
Silicone
Voltage
120V

Description

Insulated Pipe Jacket, Cover Type Flange Jacket for Straight Sections, For Fitting Type Tee, Wye, Facing Material Silicone, Insulation Material Mineral Wool, Maximum Ambient Temperature 200 Degrees F, Cover Width 6 in, Cover Length 30 in, Thickness 3 in, Color Gray, Fastening System Lacing Anchor and Wire, For Minimum Circumference 19 in, For Maximum Circumference 25 in, R Value 0.48, Operating Voltage 120V, For Valve Type Manifold, Standards OSHA Safe-Touch, Cable Gauge 18 AWG

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.