Zoro Homepage

8" x 30" L Fiberglass Insulated Pipe Jacket 3" Wall

  • Mfr # FPW3012

  • Zoro # G4160129


product price: $356.99
/ea
Free Shipping & Returns

Key Features

Width
12 in
Length
30 in
Thickness
3 in
Insulation Material
Mineral Wool
Jacket Material
Silicone Coated Fiberglass Cloth
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
FPW3012
Zoro #
G4160129
UPC #
858163006397
Country of Origin
United States

Dimensions

Width
12 in
Length
30 in
Thickness
3 in
Heating Cable Length
10 ft
For Maximum Outside Diameter
8 in
Cover Length
30 in
For Minimum Outside Diameter
6 in
Cover Width
12 in
Cold Lead Length
8.17 ft

Details

Item
Insulated Pipe Jacket
Insulation Material
Mineral Wool
Jacket Material
Silicone Coated Fiberglass Cloth
Fits Max. O.D.
6 in to 8 in
Temp. Rating
200 Degrees F
Application
Couplings, Flanges, Straight Sections of Pipe
Includes
338 in Heating Cable
For Maximum Circumference
25 in
Fastening System
Lacing Anchor and Wire
Market
Industrial
Plug Type
Three Prong
Cable Gauge
18 AWG
For Fitting Type
Tee, Wye
R Value
0.48
For Minimum Circumference
19 in
Cable Jacket Material
Fiberglass
For Valve Type
Manifold
Maximum Wattage
90 W
Color
Gray
Standards
OSHA Safe-Touch
Electrical Connection
Power Cord
Operating Voltage
120V
Maximum Ambient Temperature
200 Degrees F
Facing Material
Silicone
Minimum Ambient Temperature
-40 Degrees F
Voltage
120V

Description

Insulated Pipe Jacket, Cover Type Flange Jacket for Straight Sections, For Fitting Type Tee, Wye, Facing Material Silicone, Insulation Material Mineral Wool, Maximum Ambient Temperature 200 Degrees F, Cover Width 12 in, Cover Length 30 in, Thickness 3 in, Color Gray, Fastening System Lacing Anchor and Wire, For Minimum Circumference 19 in, For Maximum Circumference 25 in, R Value 0.48, Operating Voltage 120V, For Valve Type Manifold, Standards OSHA Safe-Touch, Cable Gauge 18 AWG

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.