Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

8" x 30" L Fiberglass Insulated Pipe Jacket 3" Wall

  • Mfr # IW3012

  • Zoro # G4159611


product price: $161.99
/ea
Free Shipping & Returns

Key Features

Width
12 in
Length
30 in
Thickness
3 in
Insulation Material
Fiberglass, Mineral Wool
Jacket Material
Silicone Coated Fiberglass Cloth
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
IW3012
Zoro #
G4159611
UPC #
858163006311
Country of Origin
United States

Dimensions

Width
12 in
Length
30 in
Thickness
3 in
Cover Width
12 in
For Minimum Outside Diameter
6 in
Cover Length
30 in
For Maximum Outside Diameter
8 in

Details

Item
Insulated Pipe Jacket
Insulation Material
Fiberglass, Mineral Wool
Jacket Material
Silicone Coated Fiberglass Cloth
Fits Max. O.D.
6 in to 8 in
Temp. Rating
900 Degrees F
Application
Couplings, Flanges, Straight Sections of Pipe
For Minimum Circumference
19 in
Market
Industrial
For Fitting Type
Straight Pipe Sections
For Valve Type
Universal
Fastening System
Quick Release Fabric Flap and Wiretwists
R Value
0.48
For Maximum Circumference
25 in
Color
Gray
Standards
OSHA
For Environment
Food and Beverage
Fastener Material
Stainless Steel Wire
Facing Material
Silicone Coated Fiberglass Cloth
Maximum Ambient Temperature
900 Degrees F

Description

Insulated Pipe Jacket, Cover Type Insulation Jacket, For Fitting Type Straight Pipe Sections, Facing Material Silicone Coated Fiberglass Cloth, Insulation Material Fiberglass; Mineral Wool, Maximum Ambient Temperature 900 Degrees F, Cover Width 12 in, Cover Length 30 in, Thickness 3 in, Color Gray, Fastening System Quick Release Fabric Flap and Wiretwists, For Minimum Circumference 19 in, For Maximum Circumference 25 in, R Value 0.48, For Valve Type Universal, Standards OSHA, Market Industrial

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.