8" x 30" L Fiberglass Insulated Pipe Jacket 3" Wall

  • Mfr # IW3018

  • Zoro # G4159605


product price: $215.09
/ea
Free Shipping & Returns

Key Features

Width
18 in
Length
30 in
Thickness
3 in
Insulation Material
Fiberglass, Mineral Wool
Jacket Material
Silicone Coated Fiberglass Cloth
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
IW3018
Zoro #
G4159605
UPC #
858163006328
Country of Origin
United States

Dimensions

Width
18 in
Length
30 in
Thickness
3 in
For Maximum Outside Diameter
8 in
For Minimum Outside Diameter
6 in
Cover Width
18 in
Cover Length
30 in

Details

Item
Insulated Pipe Jacket
Insulation Material
Fiberglass, Mineral Wool
Jacket Material
Silicone Coated Fiberglass Cloth
Fits Max. O.D.
6 in to 8 in
Temp. Rating
900 Degrees F
Application
Couplings, Flanges, Straight Sections of Pipe
R Value
0.48
Fastening System
Quick Release Fabric Flap and Wiretwists
For Minimum Circumference
19 in
For Maximum Circumference
25 in
For Fitting Type
Straight Pipe Sections
Market
Industrial
For Valve Type
Universal
Standards
OSHA
Color
Gray
Fastener Material
Stainless Steel Wire
For Environment
Food and Beverage
Maximum Ambient Temperature
900 Degrees F
Facing Material
Silicone Coated Fiberglass Cloth

Description

Insulated Pipe Jacket, Cover Type Insulation Jacket, For Fitting Type Straight Pipe Sections, Facing Material Silicone Coated Fiberglass Cloth, Insulation Material Fiberglass; Mineral Wool, Maximum Ambient Temperature 900 Degrees F, Cover Width 18 in, Cover Length 30 in, Thickness 3 in, Color Gray, Fastening System Quick Release Fabric Flap and Wiretwists, For Minimum Circumference 19 in, For Maximum Circumference 25 in, R Value 0.48, For Valve Type Universal, Standards OSHA, Market Industrial

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.