8" x 31" L Fiberglass Cloth Insulated Pipe Jacket 1" Wall
Mfr # UVST 3105
Zoro # G8939917
product price:Â $114.99
/ea
Free Shipping & Returns
Key Features
Width
5 in
Length
31 in
Thickness
1 in
Insulation Material
Ceramic Fiberglass
Jacket Material
Non-Stick Impregnated Fiberglass Cloth
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
UVST 3105
Zoro #
G8939917
UPC #
-
Country of Origin
United States
Dimensions
Width
5 in
Length
31 in
Thickness
1 in
For Maximum Outside Diameter
8 in
Cover Length
31 in
For Minimum Outside Diameter
6 in
Cover Width
5 in
Description
Insulated Pipe Jacket, Cover Type Insulation Jacket, For Fitting Type Straight Pipe Sections, Facing Material Teflon Coated Fiberglass Cloth, Insulation Material Ceramic Fiber, Maximum Ambient Temperature 2,000 Degrees F, Cover Width 5 in, Cover Length 31 in, Thickness 1 in, Color Green, Fastening System Buckled Strap, For Minimum Circumference 19 in, For Maximum Circumference 25 in, R Value 0.48, For Valve Type Universal, Standards OSHA, Includes Strap and Buckle System, Market Industrial
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.