Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

8" x 8" L Fiberglass 45 Deg Elbow Pipe Jacket 3" Wall

  • Mfr # IE0845

  • Zoro # G4159307


product price: $300.99
/ea
Free Shipping & Returns

Key Features

Length
8 in
Thickness
3 in
Insulation Material
Fiberglass, Mineral Wool
Jacket Material
Silicone Coated Fiberglass Cloth
Fits Max. O.D.
6 in to 8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
IE0845
Zoro #
G4159307
UPC #
858163006441
Country of Origin
United States

Dimensions

Length
8 in
Thickness
3 in
Cover Length
8 in
For Minimum Outside Diameter
6 in
Cover Width
8 in
For Maximum Outside Diameter
8 in

Details

Item
Insulated Pipe Jacket
Insulation Material
Fiberglass, Mineral Wool
Jacket Material
Silicone Coated Fiberglass Cloth
Fits Max. O.D.
6 in to 8 in
Temp. Rating
900 Degrees F
Application
45 Degrees Pipe Elbow Fittings, Bends in Piping Systems
For Valve Type
Universal
R Value
0.48
For Fitting Type
45 Degrees Elbow
Market
Industrial
Fastening System
Quick Release Fabric Flap and Wiretwists
For Maximum Circumference
25 in
For Minimum Circumference
19 in
Standards
OSHA
Color
Gray
For Environment
Food and Beverage
Fastener Material
Stainless Steel Wire
Facing Material
Silicone Coated Fiberglass Cloth
Maximum Ambient Temperature
900 Degrees F

Description

Insulated Pipe Jacket, Cover Type Elbow Jacket, For Fitting Type 45 Degrees Elbow, Facing Material Silicone Coated Fiberglass Cloth, Insulation Material Fiberglass; Mineral Wool, Maximum Ambient Temperature 900 Degrees F, Cover Width 8 in, Cover Length 8 in, Thickness 3 in, Color Gray, Fastening System Quick Release Fabric Flap and Wiretwists, For Minimum Circumference 19 in, For Maximum Circumference 25 in, R Value 0.48, For Valve Type Universal, Standards OSHA, Market Industrial

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.