Zoro Homepage

Ceramic Fiber Insulation, 8 cu. ft./lb. 1" Wall

  • Mfr # CF8-1-48X60in

  • Zoro # G9205780


product price: $121.99
/ea
Free Shipping & Returns

Key Features

Pipe Insulation Item
Ceramic Fiber Insulation
Insulation Length
5 ft
Insulation Width
4 ft
Wall Thickness - Insulation
1 in
Insulation Density
8 cu ft/lb
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CF8-1-48X60in
Zoro #
G9205780
UPC #
-
Country of Origin
United States

Dimensions

Insulation Length
5 ft
Insulation Width
4 ft
Wall Thickness - Insulation
1 in
Length
5 ft.
Wall Thickness
1"
Overall Width
4 ft
Thickness
1 in
Overall Length
5 ft
Width
4 ft

Details

Pipe Insulation Item
Ceramic Fiber Insulation
Insulation Density
8 cu ft/lb
Insulation Max. Temp.
2,300 Degrees F
Insulation Continuous Use Temp.
1,922 Degrees F
Insulation Approx. R Value @ 1000F
0.75
Standards
UL 723
Color
White
Item
Ceramic Fiber Insulation
Insulation Body Material
Aluminum Silicate Fiber
R Value @ 1000F
0.75
Maximum Use Temperature
2,300 Degrees F
For Piping System
Industrial Process
Density
8 lb/cu ft
Flexibility
Flexible
Maximum Continuous Use Temperature
1,922 Degrees F
Form
Roll
For Use On
Pipe Insulation
Weight
16 lb

Description

Ceramic Fiber Insulation, Insulation Material Aluminum Silicate, Overall Length 5 ft, Overall Width 4 ft, Thickness 1 in, Maximum Use Temperature 2,300 Degrees F, Density 8 lb/cu ft, R Value @ 1000F 0.75, Form Roll, Flexibility Flexible, Standards UL 723, Insulation Width 4 ft, Pipe Insulation Item Ceramic Fiber Insulation, Maximum Continuous Use Temperature 1,922 Degrees F, For Piping System Industrial Process, For Use On Pipe Insulation, Insulation Color White

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.