Zoro Homepage

Ceramic Fiber Insulation, UL 723 Standard

  • Mfr # BF-6-8-3

  • Zoro # G9205905


product price: $41.99
/ea

Key Features

Pipe Insulation Item
Ceramic Fiber Insulation
Insulation Density
6 to 8 cu ft/lb
Insulation Max. Temp.
2,300 Degrees F
Insulation Continuous Use Temp.
1,922 Degrees F
Insulation Approx. R Value @ 1000F
1.06
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BF-6-8-3
Zoro #
G9205905
UPC #
-
Country of Origin
United States

Dimensions

Width
3 in
Thickness
1 in
Overall Width
3 in
Overall Length
3 in

Details

Pipe Insulation Item
Ceramic Fiber Insulation
Insulation Density
6 to 8 cu ft/lb
Insulation Max. Temp.
2,300 Degrees F
Insulation Continuous Use Temp.
1,922 Degrees F
Insulation Approx. R Value @ 1000F
1.06
Insulation Body Material
Aluminum Silicate Fiber
Color
White
Standards
UL 723
Item
Ceramic Fiber Insulation
R Value @ 1000F
1.06
Maximum Continuous Use Temperature
1,922 Degrees F
Flexibility
Flexible
Maximum Use Temperature
2,300 Degrees F
For Piping System
Commercial, Industrial Process
Density
8 lb/cu ft
For Use On
Pipe Insulation
Weight
3 lb
Form
Bulk

Description

Ceramic Fiber Insulation, Insulation Material Aluminum Silicate, Overall Length 3 in, Overall Width 3 in, Thickness 1 in, Maximum Use Temperature 2,300 Degrees F, Density 8 lb/cu ft, R Value @ 1000F 1.06, Form Bulk, Flexibility Flexible, Standards UL 723, Pipe Insulation Item Ceramic Fiber Insulation, Maximum Continuous Use Temperature 1,922 Degrees F, For Piping System Commercial, Industrial Process, For Use On Pipe Insulation, Insulation Color White

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.