Fiberglass Insulation Rolls - new

  • Mfr # NM10-5-5X15
  • Zoro # G623560162
product price: 
$
446.99
/ea
Free Shipping & Returns

Key Features

R Value
21.7
Wall Thickness
1/2 in
Installation Style
Unslit
Flexibility
Flexible
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
NM10-5-5X15
Zoro #
G623560162
UPC #
810224530272
Country of Origin
United States

Dimensions

Wall Thickness
1/2 in

Details

Item
Pipe Fitting Insulation
R Value
21.7
Installation Style
Unslit
Flexibility
Flexible

Description

Pipe Fitting Insulation, Insulation Material Fiberglass, Installation Style Unslit, Inside Diameter Not Applicable, Wall Thickness 1/2 in, Form Roll, For Copper Tube Size Not Applicable, Maximum Operating Temperature 1,200 Degrees F, R Value 21.7, Color White, For Pipe Size Not Applicable, Foam Cell Type Not Applicable, Flexibility Flexible, Standards ASTM E84, Mil-DTL-24244D(SH), NRC 1.36, USCG Subpart 164.009

Ratings & reviews