Shop UNITHERM
See all product information
Create Account
Fiberglass Insulation Rolls - new
- Mfr # NM10-5-5X25
- Zoro # G223558293
product price:Â
$
1,143.99
/ea
Free Shipping & Returns
Key Features
Wall Thickness
1/2 in
R Value
21.7
Installation Style
Unslit
Flexibility
Flexible
Standards
ASTM E84, Mil-DTL-24244D(SH), NRC 1.36, USCG Subpart 164.009
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- NM10-5-5X25
- Zoro #
- G223558293
- UPC #
- 810224530296
- Country of Origin
- United States
- Item
- Pipe Fitting Insulation
- R Value
- 21.7
- Installation Style
- Unslit
- Flexibility
- Flexible
- Standards
- ASTM E84, Mil-DTL-24244D(SH), NRC 1.36, USCG Subpart 164.009
- Maximum Operating Temperature
- 1,200 Degrees F
- Color
- White
- Form
- Roll
Dimensions
- Wall Thickness
- 1/2 in
- Overall Length
- 25 ft
Description
Pipe Fitting Insulation, Insulation Material Fiberglass, Installation Style Unslit, Inside Diameter Not Applicable, Wall Thickness 1/2 in, Form Roll, For Copper Tube Size Not Applicable, Maximum Operating Temperature 1,200 Degrees F, R Value 21.7, Color White, For Pipe Size Not Applicable, Foam Cell Type Not Applicable, Flexibility Flexible, Standards ASTM E84, Mil-DTL-24244D(SH), NRC 1.36, USCG Subpart 164.009
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.