Fiberglass Insulation Rolls - new
- Mfr # NM10-5-5X40
- Zoro # G223559191
product price:Â
$
1,155.99
/ea
Free Shipping & Returns
Key Features
Wall Thickness
1/2 in
Installation Style
Unslit
R Value
21.7
Flexibility
Flexible
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- NM10-5-5X40
- Zoro #
- G223559191
- UPC #
- 810224530326
- Country of Origin
- United States
Dimensions
- Wall Thickness
- 1/2 in
Details
- Item
- Pipe Fitting Insulation
- Installation Style
- Unslit
- R Value
- 21.7
- Flexibility
- Flexible
Description
Pipe Fitting Insulation, Insulation Material Fiberglass, Installation Style Unslit, Inside Diameter Not Applicable, Wall Thickness 1/2 in, Form Roll, For Copper Tube Size Not Applicable, Maximum Operating Temperature 1,200 Degrees F, R Value 21.7, Color White, For Pipe Size Not Applicable, Foam Cell Type Not Applicable, Flexibility Flexible, Standards ASTM E84, Mil-DTL-24244D(SH), NRC 1.36, USCG Subpart 164.009
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.