Heated Pipe, Fitting and Jacket Covers
- Mfr # FPV1860-12
- Zoro # G423557935
product price:Â
$
831.99
/ea
Free Shipping & Returns
Key Features
Maximum Wattage
90 W
For Valve Type
Bonnet Valves, Check Valves, Control Valves, Desuperheaters, Diaphragm, Filters & Regulators, Flexible Body, Industrial HVAC, Knife Valves, Manual Valves, Pumps, Rotary Valves, Sight Glasses & Manifolds, Swing Check, T-Fitting, Tilting disc, Vertical Slide, Y Strainers
Fastening System
Lacing Anchor; Wire
Cable Gauge
18 AWG
For Fitting Type
Valve
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- FPV1860-12
- Zoro #
- G423557935
- UPC #
- 810223074913
- Country of Origin
- United States
- Item
- Heated Pipe, Fitting and Jacket Covers
- Maximum Wattage
- 90 W
- For Valve Type
- Bonnet Valves, Check Valves, Control Valves, Desuperheaters, Diaphragm, Filters & Regulators, Flexible Body, Industrial HVAC, Knife Valves, Manual Valves, Pumps, Rotary Valves, Sight Glasses & Manifolds, Swing Check, T-Fitting, Tilting disc, Vertical Slide, Y Strainers
- Fastening System
- Lacing Anchor; Wire
- Cable Gauge
- 18 AWG
- For Fitting Type
- Valve
- Market
- Industrial
- For Minimum Circumference
- 12 in
- R Value
- 0.48
- For Maximum Circumference
- 18 in
- Plug Type
- Three Prong
- Minimum Ambient Temperature
- -40 Degrees F
- Maximum Ambient Temperature
- 200 Degrees F
- Standards
- OSHA
- Operating Voltage
- 12V
- Fastener Material
- Stainless Steel
- Jacket Material
- Silicone
- Features
- Electrical Connection
- Power Cord
- For Environment
- Agricultural, Food
- Color
- Gray
Dimensions
- Cover Length
- 18 in
- Cold Lead Length
- 98 in
- Cover Width
- 60 in
- For Maximum Pipe Size
- 8 in
- For Minimum Pipe Size
- 6 in
- Heating Cable Length
- 24 in
- Thickness
- 3 in
Description
Heated Pipe, Fitting and Jacket Covers, Cover Type Valve Jacket, For Fitting Type Valve, Jacket Material Silicone, Insulation Material Mineral Wool, Maximum Ambient Temperature 200 Degrees F, Cover Width 60 in, Cover Length 18 in, Thickness 3 in, Color Gray, Fastening System Lacing Anchor; Wire, For Minimum Circumference 12 in, For Maximum Circumference 18 in, R Value 0.48, Operating Voltage 12V
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.