Shop UNITHERM
See all product information
Create Account
Heated Pipe, Fitting and Jacket Covers
- Mfr # FPV30120-12
- Zoro # G023559575
product price:Â
$
1,267.99
/ea
Free Shipping & Returns
Key Features
Maximum Wattage
90 W
For Minimum Circumference
24 in
For Maximum Circumference
30 in
Cable Gauge
18 AWG
Cover Width
120 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- FPV30120-12
- Zoro #
- G023559575
- UPC #
- 810223075002
- Country of Origin
- United States
- Item
- Heated Pipe, Fitting and Jacket Covers
- Maximum Wattage
- 90 W
- For Minimum Circumference
- 24 in
- For Maximum Circumference
- 30 in
- Cable Gauge
- 18 AWG
- For Fitting Type
- Valve
- For Valve Type
- Bonnet Valves, Check Valves, Control Valves, Desuperheaters, Diaphragm, Filters & Regulators, Flexible Body, Industrial HVAC, Knife Valves, Manual Valves, Pumps, Rotary Valves, Sight Glasses & Manifolds, Swing Check, T-Fitting, Tilting disc, Vertical Slide, Y Strainers
- R Value
- 0.48
- Market
- Industrial
- Fastening System
- Lacing Anchor; Wire
- Plug Type
- Three Prong
- Maximum Ambient Temperature
- 200 Degrees F
- Electrical Connection
- Power Cord
- For Environment
- Agricultural, Food
- Features
- Operating Voltage
- 12V
- Color
- Gray
- Standards
- OSHA
- Minimum Ambient Temperature
- -40 Degrees F
- Jacket Material
- Silicone
- Fastener Material
- Stainless Steel
Dimensions
- Cover Width
- 120 in
- Cover Length
- 30 in
- For Maximum Pipe Size
- 12 in
- Cold Lead Length
- 98 in
- For Minimum Pipe Size
- 10 in
- Heating Cable Length
- 24 in
- Thickness
- 3 in
Description
Heated Pipe, Fitting and Jacket Covers, Cover Type Valve Jacket, For Fitting Type Valve, Jacket Material Silicone, Insulation Material Mineral Wool, Maximum Ambient Temperature 200 Degrees F, Cover Width 120 in, Cover Length 30 in, Thickness 3 in, Color Gray, Fastening System Lacing Anchor; Wire, For Minimum Circumference 24 in, For Maximum Circumference 30 in, R Value 0.48, Operating Voltage 12V
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.