Shop UNITHERM
See all product information
Create Account
Heated Pipe, Fitting and Jacket Covers
- Mfr # FPV60120-12
- Zoro # G223558095
product price:Â
$
1,746.99
/ea
Free Shipping & Returns
Key Features
Plug Type
Three Prong
Maximum Wattage
90 W
R Value
0.48
Fastening System
Lacing Anchor; Wire
For Valve Type
Bonnet Valves, Check Valves, Control Valves, Desuperheaters, Diaphragm, Filters & Regulators, Flexible Body, Industrial HVAC, Knife Valves, Manual Valves, Pumps, Rotary Valves, Sight Glasses & Manifolds, Swing Check, T-Fitting, Tilting disc, Vertical Slide, Y Strainers
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- FPV60120-12
- Zoro #
- G223558095
- UPC #
- 810223075286
- Country of Origin
- United States
- Item
- Heated Pipe, Fitting and Jacket Covers
- Plug Type
- Three Prong
- Maximum Wattage
- 90 W
- R Value
- 0.48
- Fastening System
- Lacing Anchor; Wire
- For Valve Type
- Bonnet Valves, Check Valves, Control Valves, Desuperheaters, Diaphragm, Filters & Regulators, Flexible Body, Industrial HVAC, Knife Valves, Manual Valves, Pumps, Rotary Valves, Sight Glasses & Manifolds, Swing Check, T-Fitting, Tilting disc, Vertical Slide, Y Strainers
- Cable Gauge
- 18 AWG
- For Minimum Circumference
- 54 in
- Market
- Industrial
- For Fitting Type
- Valve
- For Maximum Circumference
- 60 in
- Features
- Jacket Material
- Silicone
- Color
- Gray
- Minimum Ambient Temperature
- -40 Degrees F
- Standards
- OSHA
- Operating Voltage
- 12V
- Maximum Ambient Temperature
- 200 Degrees F
- Electrical Connection
- Power Cord
- For Environment
- Agricultural, Food
- Fastener Material
- Stainless Steel
Dimensions
- Cover Width
- 120 in
- Cold Lead Length
- 98 in
- For Maximum Pipe Size
- 18 in
- For Minimum Pipe Size
- 16 in
- Cover Length
- 60 in
- Heating Cable Length
- 24 in
- Thickness
- 3 in
Description
Heated Pipe, Fitting and Jacket Covers, Cover Type Valve Jacket, For Fitting Type Valve, Jacket Material Silicone, Insulation Material Mineral Wool, Maximum Ambient Temperature 200 Degrees F, Cover Width 120 in, Cover Length 60 in, Thickness 3 in, Color Gray, Fastening System Lacing Anchor; Wire, For Minimum Circumference 54 in, For Maximum Circumference 60 in, R Value 0.48, Operating Voltage 12V
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.