Shop UNITHERM
See all product information
Create Account
Heated Pipe, Fitting and Jacket Covers
- Mfr # FPV60120-120
- Zoro # G023557717
product price:Â
$
1,763.99
/ea
Free Shipping & Returns
Key Features
For Fitting Type
Valve
Fastening System
Lacing Anchor; Wire
Market
Industrial
Cable Gauge
18 AWG
For Minimum Circumference
54 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- FPV60120-120
- Zoro #
- G023557717
- UPC #
- 810223075293
- Country of Origin
- United States
- Item
- Heated Pipe, Fitting and Jacket Covers
- For Fitting Type
- Valve
- Fastening System
- Lacing Anchor; Wire
- Market
- Industrial
- Cable Gauge
- 18 AWG
- For Minimum Circumference
- 54 in
- For Maximum Circumference
- 60 in
- Maximum Wattage
- 90 W
- For Valve Type
- Bonnet Valves, Check Valves, Control Valves, Desuperheaters, Diaphragm, Filters & Regulators, Flexible Body, Industrial HVAC, Knife Valves, Manual Valves, Pumps, Rotary Valves, Sight Glasses & Manifolds, Swing Check, T-Fitting, Tilting disc, Vertical Slide, Y Strainers
- Plug Type
- Three Prong
- R Value
- 0.48
- Minimum Ambient Temperature
- -40 Degrees F
- Features
- For Environment
- Agricultural, Food
- Fastener Material
- Stainless Steel
- Operating Voltage
- 120V
- Electrical Connection
- Power Cord
- Color
- Gray
- Jacket Material
- Silicone
- Standards
- OSHA
- Maximum Ambient Temperature
- 200 Degrees F
Dimensions
- Heating Cable Length
- 24 in
- For Minimum Pipe Size
- 16 in
- Cold Lead Length
- 98 in
- For Maximum Pipe Size
- 18 in
- Cover Length
- 60 in
- Cover Width
- 120 in
- Thickness
- 3 in
Description
Heated Pipe, Fitting and Jacket Covers, Cover Type Valve Jacket, For Fitting Type Valve, Jacket Material Silicone, Insulation Material Mineral Wool, Maximum Ambient Temperature 200 Degrees F, Cover Width 120 in, Cover Length 60 in, Thickness 3 in, Color Gray, Fastening System Lacing Anchor; Wire, For Minimum Circumference 54 in, For Maximum Circumference 60 in, R Value 0.48, Operating Voltage 120V
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.