Heated Pipe, Fitting and Jacket Covers
- Mfr # FPV6612-240
- Zoro # G123558683
product price:Â
$
1,007.99
/ea
Free Shipping & Returns
Key Features
Market
Industrial
Fastening System
Lacing Anchor; Wire
Cover Length
60 in
Cold Lead Length
98 in
For Maximum Circumference
66 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- FPV6612-240
- Zoro #
- G123558683
- UPC #
- 810223075392
- Country of Origin
- United States
- Item
- Heated Pipe, Fitting and Jacket Covers
- Market
- Industrial
- Fastening System
- Lacing Anchor; Wire
- For Maximum Circumference
- 66 in
- R Value
- 0.48
- For Fitting Type
- Valve
- For Valve Type
- Bonnet Valves, Check Valves, Control Valves, Desuperheaters, Diaphragm, Filters & Regulators, Flexible Body, Industrial HVAC, Knife Valves, Manual Valves, Pumps, Rotary Valves, Sight Glasses & Manifolds, Swing Check, T-Fitting, Tilting disc, Vertical Slide, Y Strainers
- Maximum Wattage
- 180 W
- For Minimum Circumference
- 60 in
- Color
- Gray
- For Environment
- Agricultural, Food
- Operating Voltage
- 240V
- Minimum Ambient Temperature
- -40 Degrees F
- Jacket Material
- Silicone
- Electrical Connection
- Power Cord
- Standards
- OSHA
- Fastener Material
- Stainless Steel
- Maximum Ambient Temperature
- 200 Degrees F
- Features
Dimensions
- Cover Length
- 60 in
- Cold Lead Length
- 98 in
- For Maximum Outside Diameter
- 17 in
- Heating Cable Length
- 240 in
- For Minimum Outside Diameter
- 14 in
- For Maximum Pipe Size
- 20 in
- For Minimum Pipe Size
- 18 in
- Cover Width
- 12 in
- Thickness
- 3 in
Description
Heated Pipe, Fitting and Jacket Covers, Cover Type Valve Jacket, For Fitting Type Valve, Jacket Material Silicone, Insulation Material Mineral Wool, Maximum Ambient Temperature 200 Degrees F, Cover Width 12 in, Cover Length 60 in, Thickness 3 in, Color Gray, Fastening System Lacing Anchor; Wire, For Minimum Circumference 60 in, For Maximum Circumference 66 in, R Value 0.48, Operating Voltage 240V
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.