Shop UNITHERM
See all product information
Create Account
Heated Pipe, Fitting and Jacket Covers
- Mfr # FPV7212-120
- Zoro # G723558960
product price:Â
$
1,110.99
/ea
Free Shipping & Returns
Key Features
For Maximum Pipe Size
20 in
Fastening System
Lacing Anchor; Wire
Cover Length
72 in
Maximum Wattage
180 W
For Maximum Circumference
72 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- FPV7212-120
- Zoro #
- G723558960
- UPC #
- 810223075507
- Country of Origin
- United States
- Item
- Heated Pipe, Fitting and Jacket Covers
- Fastening System
- Lacing Anchor; Wire
- Maximum Wattage
- 180 W
- For Maximum Circumference
- 72 in
- For Fitting Type
- Valve
- For Minimum Circumference
- 66 in
- R Value
- 0.48
- For Valve Type
- Bonnet Valves, Check Valves, Control Valves, Desuperheaters, Diaphragm, Filters & Regulators, Flexible Body, Industrial HVAC, Knife Valves, Manual Valves, Pumps, Rotary Valves, Sight Glasses & Manifolds, Swing Check, T-Fitting, Tilting disc, Vertical Slide, Y Strainers
- Market
- Industrial
- Features
- Jacket Material
- Silicone
- Operating Voltage
- 120V
- Fastener Material
- Stainless Steel
- Standards
- OSHA
- Color
- Gray
- For Environment
- Agricultural, Food
- Maximum Ambient Temperature
- 200 Degrees F
- Electrical Connection
- Power Cord
- Minimum Ambient Temperature
- -40 Degrees F
Dimensions
- For Maximum Pipe Size
- 20 in
- Cover Length
- 72 in
- For Maximum Outside Diameter
- 17 in
- Cold Lead Length
- 98 in
- For Minimum Outside Diameter
- 14 in
- Heating Cable Length
- 240 in
- Cover Width
- 12 in
- For Minimum Pipe Size
- 18 in
- Thickness
- 3 in
Description
Heated Pipe, Fitting and Jacket Covers, Cover Type Valve Jacket, For Fitting Type Valve, Jacket Material Silicone, Insulation Material Mineral Wool, Maximum Ambient Temperature 200 Degrees F, Cover Width 12 in, Cover Length 72 in, Thickness 3 in, Color Gray, Fastening System Lacing Anchor; Wire, For Minimum Circumference 66 in, For Maximum Circumference 72 in, R Value 0.48, Operating Voltage 120V
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.