Heated Pipe, Fitting and Jacket Covers
- Mfr # FPW1260-240
- Zoro # G023560038
product price:Â
$
1,016.99
/ea
Free Shipping & Returns
Key Features
Maximum Wattage
90 W
For Minimum Outside Diameter
0 in
Cover Width
60 in
For Maximum Outside Diameter
2 in
Plug Type
Three Prong
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- FPW1260-240
- Zoro #
- G023560038
- UPC #
- 810223075811
- Country of Origin
- United States
- Item
- Heated Pipe, Fitting and Jacket Covers
- Maximum Wattage
- 90 W
- Plug Type
- Three Prong
- Fastening System
- Lacing Anchor; Wire
- Market
- Industrial
- Cable Gauge
- 18 AWG
- For Valve Type
- Blind Flanges Reducing Flanges, Manifolds, Socket Weld Fittings, Steam Trap Assemblies, Straight Pipe, Union Fittings
- For Maximum Circumference
- 12 in
- For Fitting Type
- Blind Flanges Reducing Flanges, Manifolds, Socket Weld Fittings, Steam Trap Assemblies, Straight Pipe, Union Fittings
- For Minimum Circumference
- 0 in
- R Value
- 0.48
- Features
- Minimum Ambient Temperature
- -40 Degrees F
- Fastener Material
- Stainless Steel
- Electrical Connection
- Power Cord
- For Environment
- Agricultural, Food
- Color
- Gray
- Operating Voltage
- 240V
- Standards
- OSHA
- Jacket Material
- Silicone
- Maximum Ambient Temperature
- 200 Degrees F
Dimensions
- For Minimum Outside Diameter
- 0 in
- Cover Width
- 60 in
- For Maximum Outside Diameter
- 2 in
- Cover Length
- 12 in
- Cold Lead Length
- 98 in
- For Maximum Pipe Size
- 2 in
- For Minimum Pipe Size
- 0 in
- Heating Cable Length
- 24 in
- Thickness
- 3 in
Description
Heated Pipe, Fitting and Jacket Covers, Cover Type Wrap, For Fitting Type Blind Flanges Reducing Flanges, Manifolds, Socket Weld Fittings, Steam Trap Assemblies, Straight Pipe, Union Fittings, Jacket Material Silicone, Insulation Material Mineral Wool, Maximum Ambient Temperature 200 Degrees F, Cover Width 60 in, Cover Length 12 in, Thickness 3 in, Color Gray, Fastening System Lacing Anchor; Wire, For Minimum Circumference 0 in, For Maximum Circumference 12 in, R Value 0.48
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.