Shop UNITHERM
See all product information
Create Account
Heated Pipe, Fitting and Jacket Covers
- Mfr # FPW24120-120
- Zoro # G823557986
product price:Â
$
1,333.99
/ea
Free Shipping & Returns
Key Features
For Fitting Type
Blind Flanges Reducing Flanges, Manifolds, Socket Weld Fittings, Steam Trap Assemblies, Straight Pipe, Union Fittings
For Minimum Outside Diameter
4 in
Cable Gauge
18 AWG
Market
Industrial
R Value
0.48
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- FPW24120-120
- Zoro #
- G823557986
- UPC #
- 810223075897
- Country of Origin
- United States
Dimensions
- For Minimum Outside Diameter
- 4 in
- Cover Width
- 120 in
- Cold Lead Length
- 98 in
- Heating Cable Length
- 120 in
- For Minimum Pipe Size
- 4 in
- For Maximum Outside Diameter
- 6 in
- For Maximum Pipe Size
- 6 in
- Cover Length
- 24 in
Details
- Item
- Heated Pipe, Fitting and Jacket Covers
- For Fitting Type
- Blind Flanges Reducing Flanges, Manifolds, Socket Weld Fittings, Steam Trap Assemblies, Straight Pipe, Union Fittings
- Cable Gauge
- 18 AWG
- Market
- Industrial
- R Value
- 0.48
- For Valve Type
- Blind Flanges Reducing Flanges, Manifolds, Socket Weld Fittings, Steam Trap Assemblies, Straight Pipe, Union Fittings
- Maximum Wattage
- 90 W
- Fastening System
- Lacing Anchor; Wire
- For Minimum Circumference
- 13 in
- Plug Type
- Three Prong
- For Maximum Circumference
- 24 in
Description
Heated Pipe, Fitting and Jacket Covers, Cover Type Wrap, For Fitting Type Blind Flanges Reducing Flanges, Manifolds, Socket Weld Fittings, Steam Trap Assemblies, Straight Pipe, Union Fittings, Jacket Material Silicone, Insulation Material Mineral Wool, Maximum Ambient Temperature 200 Degrees F, Cover Width 120 in, Cover Length 24 in, Thickness 3 in, Color Gray, Fastening System Lacing Anchor; Wire, For Minimum Circumference 13 in, For Maximum Circumference 24 in, R Value 0.48
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.