Heated Pipe, Fitting and Jacket Covers
- Mfr # FPW30120-12
- Zoro # G523558733
product price:Â
$
1,518.99
/ea
Free Shipping & Returns
Key Features
For Minimum Circumference
19 in
For Maximum Circumference
30 in
Cover Length
30 in
Fastening System
Lacing Anchor; Wire
Cover Width
120 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- FPW30120-12
- Zoro #
- G523558733
- UPC #
- 810223075941
- Country of Origin
- United States
- Item
- Heated Pipe, Fitting and Jacket Covers
- For Minimum Circumference
- 19 in
- For Maximum Circumference
- 30 in
- Fastening System
- Lacing Anchor; Wire
- Maximum Wattage
- 90 W
- R Value
- 0.48
- Market
- Industrial
- Cable Gauge
- 18 AWG
- Plug Type
- Three Prong
- For Valve Type
- Blind Flanges Reducing Flanges, Manifolds, Socket Weld Fittings, Steam Trap Assemblies, Straight Pipe, Union Fittings
- For Fitting Type
- Blind Flanges Reducing Flanges, Manifolds, Socket Weld Fittings, Steam Trap Assemblies, Straight Pipe, Union Fittings
- For Environment
- Agricultural, Food
- Fastener Material
- Stainless Steel
- Jacket Material
- Silicone
- Color
- Gray
- Standards
- OSHA
- Minimum Ambient Temperature
- -40 Degrees F
- Maximum Ambient Temperature
- 200 Degrees F
- Electrical Connection
- Power Cord
- Features
- Operating Voltage
- 12V
Dimensions
- Cover Length
- 30 in
- Cover Width
- 120 in
- Cold Lead Length
- 98 in
- Heating Cable Length
- 120 in
- For Maximum Pipe Size
- 8 in
- For Maximum Outside Diameter
- 8 in
- For Minimum Outside Diameter
- 6 in
- For Minimum Pipe Size
- 6 in
- Thickness
- 3 in
Description
Heated Pipe, Fitting and Jacket Covers, Cover Type Wrap, For Fitting Type Blind Flanges Reducing Flanges, Manifolds, Socket Weld Fittings, Steam Trap Assemblies, Straight Pipe, Union Fittings, Jacket Material Silicone, Insulation Material Mineral Wool, Maximum Ambient Temperature 200 Degrees F, Cover Width 120 in, Cover Length 30 in, Thickness 3 in, Color Gray, Fastening System Lacing Anchor; Wire, For Minimum Circumference 19 in, For Maximum Circumference 30 in, R Value 0.48
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.