Heated Pipe, Fitting and Jacket Covers
- Mfr # FPW3060-240
- Zoro # G223558170
product price:Â
$
1,438.99
/ea
Free Shipping & Returns
Key Features
Cable Gauge
18 AWG
Plug Type
Three Prong
For Minimum Circumference
19 in
Cover Width
60 in
Maximum Wattage
90 W
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- FPW3060-240
- Zoro #
- G223558170
- UPC #
- 810223075996
- Country of Origin
- United States
- Item
- Heated Pipe, Fitting and Jacket Covers
- Cable Gauge
- 18 AWG
- Plug Type
- Three Prong
- For Minimum Circumference
- 19 in
- Maximum Wattage
- 90 W
- For Maximum Circumference
- 30 in
- For Valve Type
- Blind Flanges Reducing Flanges, Manifolds, Socket Weld Fittings, Steam Trap Assemblies, Straight Pipe, Union Fittings
- Fastening System
- Lacing Anchor; Wire
- Market
- Industrial
- For Fitting Type
- Blind Flanges Reducing Flanges, Manifolds, Socket Weld Fittings, Steam Trap Assemblies, Straight Pipe, Union Fittings
- R Value
- 0.48
- Electrical Connection
- Power Cord
- Fastener Material
- Stainless Steel
- Maximum Ambient Temperature
- 200 Degrees F
- Jacket Material
- Silicone
- Color
- Gray
- For Environment
- Agricultural, Food
- Standards
- OSHA
- Minimum Ambient Temperature
- -40 Degrees F
- Features
- Operating Voltage
- 240V
Dimensions
- Cover Width
- 60 in
- Cold Lead Length
- 98 in
- Cover Length
- 30 in
- For Minimum Outside Diameter
- 6 in
- For Maximum Outside Diameter
- 8 in
- For Maximum Pipe Size
- 8 in
- For Minimum Pipe Size
- 6 in
- Heating Cable Length
- 60 in
- Thickness
- 3 in
Description
Heated Pipe, Fitting and Jacket Covers, Cover Type Wrap, For Fitting Type Blind Flanges Reducing Flanges, Manifolds, Socket Weld Fittings, Steam Trap Assemblies, Straight Pipe, Union Fittings, Jacket Material Silicone, Insulation Material Mineral Wool, Maximum Ambient Temperature 200 Degrees F, Cover Width 60 in, Cover Length 30 in, Thickness 3 in, Color Gray, Fastening System Lacing Anchor; Wire, For Minimum Circumference 19 in, For Maximum Circumference 30 in, R Value 0.48
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.