Heated Pipe, Fitting and Jacket Covers
- Mfr # FPW36120-120
- Zoro # G323558087
product price:Â
$
1,460.99
/ea
Free Shipping & Returns
Key Features
Cover Length
36 in
For Fitting Type
Blind Flanges Reducing Flanges, Manifolds, Socket Weld Fittings, Steam Trap Assemblies, Straight Pipe, Union Fittings
For Minimum Circumference
25 in
For Maximum Pipe Size
10 in
For Minimum Pipe Size
8 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- FPW36120-120
- Zoro #
- G323558087
- UPC #
- 810223076016
- Country of Origin
- United States
- Item
- Heated Pipe, Fitting and Jacket Covers
- For Fitting Type
- Blind Flanges Reducing Flanges, Manifolds, Socket Weld Fittings, Steam Trap Assemblies, Straight Pipe, Union Fittings
- For Minimum Circumference
- 25 in
- Fastening System
- Lacing Anchor; Wire
- Cable Gauge
- 18 AWG
- Maximum Wattage
- 90 W
- R Value
- 0.48
- For Maximum Circumference
- 36 in
- Plug Type
- Three Prong
- Market
- Industrial
- For Valve Type
- Blind Flanges Reducing Flanges, Manifolds, Socket Weld Fittings, Steam Trap Assemblies, Straight Pipe, Union Fittings
- Standards
- OSHA
- Color
- Gray
- Fastener Material
- Stainless Steel
- Electrical Connection
- Power Cord
- Minimum Ambient Temperature
- -40 Degrees F
- For Environment
- Agricultural, Food
- Operating Voltage
- 120V
- Features
- Maximum Ambient Temperature
- 200 Degrees F
- Jacket Material
- Silicone
Dimensions
- Cover Length
- 36 in
- For Maximum Pipe Size
- 10 in
- For Minimum Pipe Size
- 8 in
- For Minimum Outside Diameter
- 8 in
- Cold Lead Length
- 98 in
- For Maximum Outside Diameter
- 10 in
- Heating Cable Length
- 120 in
- Cover Width
- 120 in
- Thickness
- 3 in
Description
Heated Pipe, Fitting and Jacket Covers, Cover Type Wrap, For Fitting Type Blind Flanges Reducing Flanges, Manifolds, Socket Weld Fittings, Steam Trap Assemblies, Straight Pipe, Union Fittings, Jacket Material Silicone, Insulation Material Mineral Wool, Maximum Ambient Temperature 200 Degrees F, Cover Width 120 in, Cover Length 36 in, Thickness 3 in, Color Gray, Fastening System Lacing Anchor; Wire, For Minimum Circumference 25 in, For Maximum Circumference 36 in, R Value 0.48
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.