Shop UNITHERM
See all product information
Create Account
Heated Pipe, Fitting and Jacket Covers
- Mfr # FPW42120-240
- Zoro # G723560147
product price:Â
$
716.99
/ea
Free Shipping & Returns
Key Features
For Minimum Pipe Size
10 in
Cable Gauge
18 AWG
For Maximum Circumference
42 in
Market
Industrial
Cover Length
42 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- FPW42120-240
- Zoro #
- G723560147
- UPC #
- 810223076085
- Country of Origin
- United States
- Item
- Heated Pipe, Fitting and Jacket Covers
- Cable Gauge
- 18 AWG
- For Maximum Circumference
- 42 in
- Market
- Industrial
- Fastening System
- Lacing Anchor; Wire
- Maximum Wattage
- 90 W
- For Valve Type
- Blind Flanges Reducing Flanges, Manifolds, Socket Weld Fittings, Steam Trap Assemblies, Straight Pipe, Union Fittings
- R Value
- 0.48
- Plug Type
- Three Prong
- For Minimum Circumference
- 31 in
- For Fitting Type
- Blind Flanges Reducing Flanges, Manifolds, Socket Weld Fittings, Steam Trap Assemblies, Straight Pipe, Union Fittings
- Electrical Connection
- Power Cord
- Jacket Material
- Silicone
- Minimum Ambient Temperature
- -40 Degrees F
- Standards
- OSHA
- Features
- Color
- Gray
- Fastener Material
- Stainless Steel
- Maximum Ambient Temperature
- 200 Degrees F
- For Environment
- Agricultural, Food
- Operating Voltage
- 240V
Dimensions
- For Minimum Pipe Size
- 10 in
- Cover Length
- 42 in
- For Maximum Pipe Size
- 12 in
- Cold Lead Length
- 98 in
- Cover Width
- 120 in
- For Maximum Outside Diameter
- 12 in
- Heating Cable Length
- 120 in
- For Minimum Outside Diameter
- 10 in
- Thickness
- 3 in
Description
Heated Pipe, Fitting and Jacket Covers, Cover Type Wrap, For Fitting Type Blind Flanges Reducing Flanges, Manifolds, Socket Weld Fittings, Steam Trap Assemblies, Straight Pipe, Union Fittings, Jacket Material Silicone, Insulation Material Mineral Wool, Maximum Ambient Temperature 200 Degrees F, Cover Width 120 in, Cover Length 42 in, Thickness 3 in, Color Gray, Fastening System Lacing Anchor; Wire, For Minimum Circumference 31 in, For Maximum Circumference 42 in, R Value 0.48
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.