Heated Pipe, Fitting and Jacket Covers
- Mfr # FPW5424-240
- Zoro # G723559967
product price:Â
$
1,425.99
/ea
Free Shipping & Returns
Key Features
For Minimum Outside Diameter
12 in
Plug Type
Three Prong
Maximum Wattage
180 W
For Fitting Type
Blind Flanges Reducing Flanges, Manifolds, Socket Weld Fittings, Steam Trap Assemblies, Straight Pipe, Union Fittings
Cable Gauge
18 AWG
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- FPW5424-240
- Zoro #
- G723559967
- UPC #
- 810223076320
- Country of Origin
- United States
Dimensions
- For Minimum Outside Diameter
- 12 in
- For Maximum Outside Diameter
- 14 in
- Cold Lead Length
- 98 in
- Cover Length
- 54 in
- Heating Cable Length
- 240 in
- Cover Width
- 24 in
- For Maximum Pipe Size
- 16 in
- For Minimum Pipe Size
- 14 in
Details
- Item
- Heated Pipe, Fitting and Jacket Covers
- Plug Type
- Three Prong
- Maximum Wattage
- 180 W
- For Fitting Type
- Blind Flanges Reducing Flanges, Manifolds, Socket Weld Fittings, Steam Trap Assemblies, Straight Pipe, Union Fittings
- Cable Gauge
- 18 AWG
- Market
- Industrial
- For Valve Type
- Blind Flanges Reducing Flanges, Manifolds, Socket Weld Fittings, Steam Trap Assemblies, Straight Pipe, Union Fittings
- R Value
- 0.48
- Fastening System
- Lacing Anchor; Wire
- For Maximum Circumference
- 54 in
- For Minimum Circumference
- 38 in
Description
Heated Pipe, Fitting and Jacket Covers, Cover Type Wrap, For Fitting Type Blind Flanges Reducing Flanges, Manifolds, Socket Weld Fittings, Steam Trap Assemblies, Straight Pipe, Union Fittings, Jacket Material Silicone, Insulation Material Mineral Wool, Maximum Ambient Temperature 200 Degrees F, Cover Width 24 in, Cover Length 54 in, Thickness 3 in, Color Gray, Fastening System Lacing Anchor; Wire, For Minimum Circumference 38 in, For Maximum Circumference 54 in, R Value 0.48
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.