Heated Pipe, Fitting and Jacket Covers
- Mfr # FPW60120-240
- Zoro # G323559336
product price:Â
$
1,816.99
/ea
Key Features
For Maximum Circumference
60 in
For Minimum Circumference
44 in
Plug Type
Three Prong
For Minimum Pipe Size
16 in
For Valve Type
Blind Flanges Reducing Flanges, Manifolds, Socket Weld Fittings, Steam Trap Assemblies, Straight Pipe, Union Fittings
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- FPW60120-240
- Zoro #
- G323559336
- UPC #
- 810223076382
- Country of Origin
- United States
- Item
- Heated Pipe, Fitting and Jacket Covers
- For Maximum Circumference
- 60 in
- For Minimum Circumference
- 44 in
- Plug Type
- Three Prong
- For Valve Type
- Blind Flanges Reducing Flanges, Manifolds, Socket Weld Fittings, Steam Trap Assemblies, Straight Pipe, Union Fittings
- Market
- Industrial
- Fastening System
- Lacing Anchor; Wire
- R Value
- 0.48
- Maximum Wattage
- 180 W
- For Fitting Type
- Blind Flanges Reducing Flanges, Manifolds, Socket Weld Fittings, Steam Trap Assemblies, Straight Pipe, Union Fittings
- Cable Gauge
- 18 AWG
- Features
- Electrical Connection
- Power Cord
- Minimum Ambient Temperature
- -40 Degrees F
- Operating Voltage
- 240V
- Jacket Material
- Silicone
- Color
- Gray
- Maximum Ambient Temperature
- 200 Degrees F
- For Environment
- Agricultural, Food
- Fastener Material
- Stainless Steel
- Standards
- OSHA
Dimensions
- For Minimum Pipe Size
- 16 in
- For Maximum Outside Diameter
- 17 in
- Cover Length
- 60 in
- Cover Width
- 120 in
- Heating Cable Length
- 240 in
- Cold Lead Length
- 98 in
- For Minimum Outside Diameter
- 14 in
- For Maximum Pipe Size
- 18 in
- Thickness
- 3 in
Description
Heated Pipe, Fitting and Jacket Covers, Cover Type Wrap, For Fitting Type Blind Flanges Reducing Flanges, Manifolds, Socket Weld Fittings, Steam Trap Assemblies, Straight Pipe, Union Fittings, Jacket Material Silicone, Insulation Material Mineral Wool, Maximum Ambient Temperature 200 Degrees F, Cover Width 120 in, Cover Length 60 in, Thickness 3 in, Color Gray, Fastening System Lacing Anchor; Wire, For Minimum Circumference 44 in, For Maximum Circumference 60 in, R Value 0.48
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.