Shop UNITHERM
Additional $175.00 delivery surcharge applies per item.
See details
See all product information
Create Account
Heated Pipe, Fitting and Jacket Covers
- Mfr # FPW6060-12
- Zoro # G323559695
product price:Â
$
1,612.99
/ea
Key Features
For Valve Type
Blind Flanges Reducing Flanges, Manifolds, Socket Weld Fittings, Steam Trap Assemblies, Straight Pipe, Union Fittings
Heating Cable Length
240 in
Plug Type
Three Prong
Cable Gauge
18 AWG
Cover Length
60 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- FPW6060-12
- Zoro #
- G323559695
- UPC #
- 810223076399
- Country of Origin
- United States
- Item
- Heated Pipe, Fitting and Jacket Covers
- For Valve Type
- Blind Flanges Reducing Flanges, Manifolds, Socket Weld Fittings, Steam Trap Assemblies, Straight Pipe, Union Fittings
- Plug Type
- Three Prong
- Cable Gauge
- 18 AWG
- For Fitting Type
- Blind Flanges Reducing Flanges, Manifolds, Socket Weld Fittings, Steam Trap Assemblies, Straight Pipe, Union Fittings
- Maximum Wattage
- 180 W
- For Minimum Circumference
- 44 in
- R Value
- 0.48
- Fastening System
- Lacing Anchor; Wire
- For Maximum Circumference
- 60 in
- Market
- Industrial
- Minimum Ambient Temperature
- -40 Degrees F
- Fastener Material
- Stainless Steel
- Jacket Material
- Silicone
- Standards
- OSHA
- Features
- Electrical Connection
- Power Cord
- Operating Voltage
- 12V
- Maximum Ambient Temperature
- 200 Degrees F
- For Environment
- Agricultural, Food
- Color
- Gray
Dimensions
- Heating Cable Length
- 240 in
- Cover Length
- 60 in
- For Maximum Pipe Size
- 18 in
- Cold Lead Length
- 98 in
- For Minimum Outside Diameter
- 14 in
- For Maximum Outside Diameter
- 17 in
- For Minimum Pipe Size
- 16 in
- Cover Width
- 60 in
- Thickness
- 3 in
Description
Heated Pipe, Fitting and Jacket Covers, Cover Type Wrap, For Fitting Type Blind Flanges Reducing Flanges, Manifolds, Socket Weld Fittings, Steam Trap Assemblies, Straight Pipe, Union Fittings, Jacket Material Silicone, Insulation Material Mineral Wool, Maximum Ambient Temperature 200 Degrees F, Cover Width 60 in, Cover Length 60 in, Thickness 3 in, Color Gray, Fastening System Lacing Anchor; Wire, For Minimum Circumference 44 in, For Maximum Circumference 60 in, R Value 0.48
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.