Shop UNITHERM
See all product information
Create Account
Heated Pipe, Fitting and Jacket Covers
- Mfr # FPW6606-240
- Zoro # G023559957
product price:Â
$
874.99
/ea
Free Shipping & Returns
Key Features
Fastening System
Lacing Anchor; Wire
For Minimum Outside Diameter
14 in
For Minimum Circumference
44 in
Market
Industrial
Maximum Wattage
180 W
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- FPW6606-240
- Zoro #
- G023559957
- UPC #
- 810223076443
- Country of Origin
- United States
- Item
- Heated Pipe, Fitting and Jacket Covers
- Fastening System
- Lacing Anchor; Wire
- For Minimum Circumference
- 44 in
- Market
- Industrial
- Maximum Wattage
- 180 W
- R Value
- 0.48
- For Fitting Type
- Blind Flanges Reducing Flanges, Manifolds, Socket Weld Fittings, Steam Trap Assemblies, Straight Pipe, Union Fittings
- For Valve Type
- Blind Flanges Reducing Flanges, Manifolds, Socket Weld Fittings, Steam Trap Assemblies, Straight Pipe, Union Fittings
- For Maximum Circumference
- 66 in
- Features
- Electrical Connection
- Power Cord
- Color
- Gray
- Jacket Material
- Silicone
- Standards
- OSHA
- Maximum Ambient Temperature
- 200 Degrees F
- Fastener Material
- Stainless Steel
- For Environment
- Agricultural, Food
- Minimum Ambient Temperature
- -40 Degrees F
- Operating Voltage
- 240 V
Dimensions
- For Minimum Outside Diameter
- 14 in
- For Maximum Outside Diameter
- 17 in
- Cover Width
- 6 in
- For Minimum Pipe Size
- 18 in
- Heating Cable Length
- 240 in
- Cover Length
- 66 in
- For Maximum Pipe Size
- 20 in
- Cold Lead Length
- 98 in
- Thickness
- 3 in
Description
Heated Pipe, Fitting and Jacket Covers, Cover Type Wrap, For Fitting Type Blind Flanges Reducing Flanges, Manifolds, Socket Weld Fittings, Steam Trap Assemblies, Straight Pipe, Union Fittings, Jacket Material Silicone, Insulation Material Mineral Wool, Maximum Ambient Temperature 200 Degrees F, Cover Width 6 in, Cover Length 66 in, Thickness 3 in, Color Gray, Fastening System Lacing Anchor; Wire, For Minimum Circumference 44 in, For Maximum Circumference 66 in, R Value 0.48
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.