Heated Pipe, Fitting and Jacket Covers
- Mfr # FPW7206-12
- Zoro # G923557503
product price:Â
$
954.99
/ea
Free Shipping & Returns
Key Features
For Minimum Pipe Size
18 in
For Valve Type
Blind Flanges Reducing Flanges, Manifolds, Socket Weld Fittings, Steam Trap Assemblies, Straight Pipe, Union Fittings
Cover Width
6 in
For Minimum Circumference
44 in
Cable Gauge
18 AWG
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- FPW7206-12
- Zoro #
- G923557503
- UPC #
- 810223076573
- Country of Origin
- United States
- Item
- Heated Pipe, Fitting and Jacket Covers
- For Valve Type
- Blind Flanges Reducing Flanges, Manifolds, Socket Weld Fittings, Steam Trap Assemblies, Straight Pipe, Union Fittings
- For Minimum Circumference
- 44 in
- Cable Gauge
- 18 AWG
- Plug Type
- Three Prong
- R Value
- 0.48
- Market
- Industrial
- Fastening System
- Lacing Anchor; Wire
- Maximum Wattage
- 180 W
- For Fitting Type
- Blind Flanges Reducing Flanges, Manifolds, Socket Weld Fittings, Steam Trap Assemblies, Straight Pipe, Union Fittings
- For Maximum Circumference
- 72 in
- Operating Voltage
- 12V
- Fastener Material
- Stainless Steel
- Standards
- OSHA
- Maximum Ambient Temperature
- 200 Degrees F
- Jacket Material
- Silicone
- For Environment
- Agricultural, Food
- Minimum Ambient Temperature
- -40 Degrees F
- Color
- Gray
- Features
- Electrical Connection
- Power Cord
Dimensions
- For Minimum Pipe Size
- 18 in
- Cover Width
- 6 in
- For Minimum Outside Diameter
- 14 in
- Cover Length
- 72 in
- Cold Lead Length
- 98 in
- For Maximum Pipe Size
- 20 in
- Heating Cable Length
- 240 in
- For Maximum Outside Diameter
- 17 in
- Thickness
- 3 in
Description
Heated Pipe, Fitting and Jacket Covers, Cover Type Wrap, For Fitting Type Blind Flanges Reducing Flanges, Manifolds, Socket Weld Fittings, Steam Trap Assemblies, Straight Pipe, Union Fittings, Jacket Material Silicone, Insulation Material Mineral Wool, Maximum Ambient Temperature 200 Degrees F, Cover Width 6 in, Cover Length 72 in, Thickness 3 in, Color Gray, Fastening System Lacing Anchor; Wire, For Minimum Circumference 44 in, For Maximum Circumference 72 in, R Value 0.48
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.