Shop UNITHERM
Additional $175.00 delivery surcharge applies per item.
See details
See all product information
Create Account
Heated Pipe, Fitting and Jacket Covers
- Mfr # FPW84120-240
- Zoro # G423560188
product price:Â
$
2,383.99
/ea
Key Features
Cover Length
84 in
Cold Lead Length
98 in
Market
Industrial
Cable Gauge
18 AWG
Cover Width
120 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- FPW84120-240
- Zoro #
- G423560188
- UPC #
- 810223076801
- Country of Origin
- United States
Dimensions
- Cover Length
- 84 in
- Cold Lead Length
- 98 in
- Cover Width
- 120 in
- For Maximum Outside Diameter
- 17 in
- Heating Cable Length
- 240 in
- For Minimum Pipe Size
- 22 in
- For Minimum Outside Diameter
- 14 in
- For Maximum Pipe Size
- 24 in
Details
- Item
- Heated Pipe, Fitting and Jacket Covers
- Market
- Industrial
- Cable Gauge
- 18 AWG
- For Maximum Circumference
- 84 in
- R Value
- 0.48
- For Minimum Circumference
- 44 in
- Maximum Wattage
- 180 W
- Fastening System
- Lacing Anchor; Wire
- For Fitting Type
- Blind Flanges Reducing Flanges, Manifolds, Socket Weld Fittings, Steam Trap Assemblies, Straight Pipe, Union Fittings
- For Valve Type
- Blind Flanges Reducing Flanges, Manifolds, Socket Weld Fittings, Steam Trap Assemblies, Straight Pipe, Union Fittings
- Plug Type
- Three Prong
Description
Heated Pipe, Fitting and Jacket Covers, Cover Type Wrap, For Fitting Type Blind Flanges Reducing Flanges, Manifolds, Socket Weld Fittings, Steam Trap Assemblies, Straight Pipe, Union Fittings, Jacket Material Silicone, Insulation Material Mineral Wool, Maximum Ambient Temperature 200 Degrees F, Cover Width 120 in, Cover Length 84 in, Thickness 3 in, Color Gray, Fastening System Lacing Anchor; Wire, For Minimum Circumference 44 in, For Maximum Circumference 84 in, R Value 0.48
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.