Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Heating Cable, 38 in. L

  • Mfr # HE-C-09

  • Zoro # G4159928


product price: $524.99
/ea
Free Shipping & Returns

Key Features

Length
338 in
For Use With
FPV1212, FPV1218, FPV1224, FPV1806, FPV1812, FPV1818, FPV1824, FPV2406, FPV2412, FPV2418, FPV2424, FPV3006, FPV3012, FPV3018, FPV3024, FPV3606, FPV3612, FPV3618, FPV3624, FPV4206, FPV4212, FPV4218, FPV4224, FPV4806, FPV4812, FPV4818, FPV4824, FPV5406, FPV5412, FPV5418, FPV5424, FPV6006, FPV6012, FPV6018, FPV6024, FPW1206, FPW1212, FPW1218, FPW1224, FPW1806, FPW1812, FPW1818, FPW1824, FPW2406, FPW2412, FPW2418, FPW2424, FPW3006, FPW3012, FPW3018, FPW3024, FPW3606, FPW3612, FPW3618, FPW3624, FPW4206, FPW4212, FPW4218, FPW4224, FPW4806, FPW4812, FPW4818, FPW4824, FPW6006, FPW6012, FPW6018,FPW6024, Mfr. No. FPV1206
Cable Gauge
18 AWG
Plug Type
Three Prong Grounded Plug
Overall Length
18 ft
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
HE-C-09
Zoro #
G4159928
UPC #
856736006881
Country of Origin
United States

Dimensions

Length
338 in
Overall Length
18 ft
Thickness
0.25 in

Details

Item
Heating Cable
For Use With
FPV1212, FPV1218, FPV1224, FPV1806, FPV1812, FPV1818, FPV1824, FPV2406, FPV2412, FPV2418, FPV2424, FPV3006, FPV3012, FPV3018, FPV3024, FPV3606, FPV3612, FPV3618, FPV3624, FPV4206, FPV4212, FPV4218, FPV4224, FPV4806, FPV4812, FPV4818, FPV4824, FPV5406, FPV5412, FPV5418, FPV5424, FPV6006, FPV6012, FPV6018, FPV6024, FPW1206, FPW1212, FPW1218, FPW1224, FPW1806, FPW1812, FPW1818, FPW1824, FPW2406, FPW2412, FPW2418, FPW2424, FPW3006, FPW3012, FPW3018, FPW3024, FPW3606, FPW3612, FPW3618, FPW3624, FPW4206, FPW4212, FPW4218, FPW4224, FPW4806, FPW4812, FPW4818, FPW4824, FPW6006, FPW6012, FPW6018,FPW6024, Mfr. No. FPV1206
Cable Gauge
18 AWG
Plug Type
Three Prong Grounded Plug
Material
FEP
Operating Voltage
120V
Color
Blue
Standards
UL Listed
Gasket Type
Heating Cable
Voltage
120V

Description

Heating Cable, Thickness 0.25 in, Color Blue, Operating Voltage 120V, Gasket Type Heating Cable, Material FEP, Overall Length 18 ft, Cable Length 20 ft, Temperature Control Range 185F, Standards UL Listed, Application Freeze Protection, High Exposure Temperature, Low Temperature, Process Maintenance, Cable Gauge 18 AWG

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.