High-Temp Ceramic Fiber Insulation, White
- Mfr # CFS8-2-4X125
- Zoro # G623558350
product price:Â
$
66.19
/ea
Key Features
Maximum Use Temperature
2,300 Degrees F
Flexibility
Flexible
R Value @ 1000F
3.33
Density
8 lb/cu ft
R Value
6.4
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- CFS8-2-4X125
- Zoro #
- G623558350
- UPC #
- 810224531859
- Country of Origin
- United States
Details
- Item
- High-Temp Ceramic Fiber Insulation
- Maximum Use Temperature
- 2,300 Degrees F
- Flexibility
- Flexible
- R Value @ 1000F
- 3.33
- Density
- 8 lb/cu ft
- R Value
- 6.4
Description
High-Temp Ceramic Fiber Insulation, Insulation Material Ceramic Fiberglass, Overall Length 12.5 ft, Width 4 in, Thickness 2 in, Maximum Use Temperature 2,300 Degrees F, Density 8 lb/cu ft, R Value @ 1000F 3.33, Form Roll, Flexibility Flexible, R Value 6.4, Insulation Color White, Weight 7 lb
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.