High-Temp Ceramic Fiber Insulation, White
- Mfr # CFS8HZ-1-4X25
- Zoro # G923559675
product price:Â
$
111.99
/ea
Free Shipping & Returns
Key Features
Maximum Use Temperature
2,600 Degrees F
R Value @ 1000F
1.67
Flexibility
Flexible
Density
8 lb/cu ft
R Value
3.2
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- CFS8HZ-1-4X25
- Zoro #
- G923559675
- UPC #
- 810224531972
- Country of Origin
- United States
- Item
- High-Temp Ceramic Fiber Insulation
- Maximum Use Temperature
- 2,600 Degrees F
- R Value @ 1000F
- 1.67
- Flexibility
- Flexible
- Density
- 8 lb/cu ft
- R Value
- 3.2
- Form
- Roll
- Weight
- 7 lb
Dimensions
- Width
- 4 in
- Overall Length
- 25 ft
- Thickness
- 1 in
Description
High-Temp Ceramic Fiber Insulation, Insulation Material High Zirconium Ceramic Fiber, Overall Length 25 ft, Width 4 in, Thickness 1 in, Maximum Use Temperature 2,600 Degrees F, Density 8 lb/cu ft, R Value @ 1000F 1.67, Form Roll, Flexibility Flexible, R Value 3.2, Insulation Color White, Weight 7 lb
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.