Shop UNITHERM
See all product information
Create Account
High-Temp Ceramic Fiber Insulation, White
- Mfr # CFPAPS12-0.0625-12X260
- Zoro # G023557755
product price:Â
$
395.99
/ea
Free Shipping & Returns
Key Features
R Value @ 1000F
0.38
Flexibility
Flexible
Density
12 lb/cu ft
R Value
0.83
Maximum Use Temperature
2,300 Degrees F
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- CFPAPS12-0.0625-12X260
- Zoro #
- G023557755
- UPC #
- 810224532603
- Country of Origin
- United States
- Item
- High-Temp Ceramic Fiber Insulation
- R Value @ 1000F
- 0.38
- Flexibility
- Flexible
- Density
- 12 lb/cu ft
- R Value
- 0.83
- Maximum Use Temperature
- 2,300 Degrees F
Description
High-Temp Ceramic Fiber Insulation, Insulation Material Ceramic Fiberglass, Overall Length 260 ft, Width 12 in, Thickness 1/16 in, Maximum Use Temperature 2,300 Degrees F, Density 12 lb/cu ft, R Value @ 1000F 0.38, Form Roll, Flexibility Flexible, R Value 0.83, Insulation Color White, Weight 9 lb
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.