Insulated Pipe, Fitting and Valve Jacket
- Mfr # IV11424
- Zoro # G923559583
product price:Â
$
1,993.99
/ea
Free Shipping & Returns
Key Features
For Minimum Circumference
108 in
For Valve Type
For Maximum Pipe Size
34 in
R Value
0.48
Cover Width
24 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- IV11424
- Zoro #
- G923559583
- UPC #
- 810223078485
- Country of Origin
- United States
- Item
- Insulated Pipe, Fitting and Valve Jacket Covers and Blankets
- For Minimum Circumference
- 108 in
- For Valve Type
- R Value
- 0.48
- For Maximum Circumference
- 114 in
- Market
- Industrial
- For Fitting Type
- Valve
- Fastening System
- Hook and Wire
- For Environment
- Food and Beverage
- Maximum Ambient Temperature
- 800 Degrees F
- Jacket Material
- Silicone Coated Fiberglass Cloth
- Fastener Material
- Stainless Steel
- Standards
- OSHA
- Features
- Color
- Gray
Dimensions
- For Maximum Pipe Size
- 34 in
- Cover Width
- 24 in
- For Minimum Pipe Size
- 32 in
- Cover Length
- 114 in
- Thickness
- 3 in
Description
Insulated Pipe, Fitting and Valve Jacket Covers and Blankets, Cover Type Valve Jacket, For Fitting Type Valve, Jacket Material Silicone Coated Fiberglass Cloth, Insulation Material Fiberglass; Mineral Wool, Maximum Ambient Temperature 800 Degrees F, Cover Width 24 in, Cover Length 114 in, Thickness 3 in, Color Gray, Fastening System Hook and Wire, For Minimum Circumference 108 in, For Maximum Circumference 114 in, R Value 0.48
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.