Insulated Pipe, Fitting and Valve Jacket
- Mfr # IV8418
- Zoro # G823558235
product price:Â
$
1,116.99
/ea
Free Shipping & Returns
Key Features
For Minimum Circumference
78 in
Cover Width
18 in
For Minimum Pipe Size
22 in
R Value
0.48
For Fitting Type
Valve
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- IV8418
- Zoro #
- G823558235
- UPC #
- 810223079079
- Country of Origin
- United States
- Item
- Insulated Pipe, Fitting and Valve Jacket Covers and Blankets
- For Minimum Circumference
- 78 in
- R Value
- 0.48
- For Fitting Type
- Valve
- Market
- Industrial
- Fastening System
- Hook and Wire
- For Valve Type
- For Maximum Circumference
- 84 in
- Color
- Gray
- Standards
- OSHA
- Features
- Fastener Material
- Stainless Steel
- For Environment
- Food and Beverage
- Maximum Ambient Temperature
- 800 Degrees F
- Jacket Material
- Silicone Coated Fiberglass Cloth
Dimensions
- Cover Width
- 18 in
- For Minimum Pipe Size
- 22 in
- Cover Length
- 84 in
- For Maximum Pipe Size
- 24 in
- Thickness
- 3 in
Description
Insulated Pipe, Fitting and Valve Jacket Covers and Blankets, Cover Type Valve Jacket, For Fitting Type Valve, Jacket Material Silicone Coated Fiberglass Cloth, Insulation Material Fiberglass; Mineral Wool, Maximum Ambient Temperature 800 Degrees F, Cover Width 18 in, Cover Length 84 in, Thickness 3 in, Color Gray, Fastening System Hook and Wire, For Minimum Circumference 78 in, For Maximum Circumference 84 in, R Value 0.48
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.