Shop UNITHERM
See all product information
Create Account
Insulated Pipe, Fitting and Valve Jacket
- Mfr # IV9024
- Zoro # G923558111
product price:Â
$
1,562.99
/ea
Free Shipping & Returns
Key Features
For Fitting Type
Valve
For Maximum Pipe Size
26 in
For Maximum Circumference
90 in
Fastening System
Hook and Wire
For Minimum Circumference
84 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- IV9024
- Zoro #
- G923558111
- UPC #
- 810223079154
- Country of Origin
- United States
- Item
- Insulated Pipe, Fitting and Valve Jacket Covers and Blankets
- For Fitting Type
- Valve
- For Maximum Circumference
- 90 in
- Fastening System
- Hook and Wire
- For Minimum Circumference
- 84 in
- R Value
- 0.48
- For Valve Type
- Market
- Industrial
- Jacket Material
- Silicone Coated Fiberglass Cloth
- Color
- Gray
- Standards
- OSHA
- Features
- Maximum Ambient Temperature
- 800 Degrees F
- Fastener Material
- Stainless Steel
- For Environment
- Food and Beverage
Dimensions
- For Maximum Pipe Size
- 26 in
- For Minimum Pipe Size
- 24 in
- Cover Width
- 24 in
- Cover Length
- 90 in
- Thickness
- 3 in
Description
Insulated Pipe, Fitting and Valve Jacket Covers and Blankets, Cover Type Valve Jacket, For Fitting Type Valve, Jacket Material Silicone Coated Fiberglass Cloth, Insulation Material Fiberglass; Mineral Wool, Maximum Ambient Temperature 800 Degrees F, Cover Width 24 in, Cover Length 90 in, Thickness 3 in, Color Gray, Fastening System Hook and Wire, For Minimum Circumference 84 in, For Maximum Circumference 90 in, R Value 0.48
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.