Insulated Pipe, Fitting and Valve Jacket
- Mfr # IV9060
- Zoro # G323558131
product price:Â
$
3,565.99
/ea
Key Features
For Valve Type
Cover Width
60 in
R Value
0.48
Fastening System
Hook and Wire
For Fitting Type
Valve
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- IV9060
- Zoro #
- G323558131
- UPC #
- 810223079161
- Country of Origin
- United States
Dimensions
- Cover Width
- 60 in
- Cover Length
- 90 in
- For Minimum Pipe Size
- 24 in
- For Maximum Pipe Size
- 26 in
Details
- Item
- Insulated Pipe, Fitting and Valve Jacket Covers and Blankets
- For Valve Type
- R Value
- 0.48
- Fastening System
- Hook and Wire
- For Fitting Type
- Valve
- For Maximum Circumference
- 90 in
- For Minimum Circumference
- 84 in
- Market
- Industrial
Description
Insulated Pipe, Fitting and Valve Jacket Covers and Blankets, Cover Type Valve Jacket, For Fitting Type Valve, Jacket Material Silicone Coated Fiberglass Cloth, Insulation Material Fiberglass; Mineral Wool, Maximum Ambient Temperature 800 Degrees F, Cover Width 60 in, Cover Length 90 in, Thickness 3 in, Color Gray, Fastening System Hook and Wire, For Minimum Circumference 84 in, For Maximum Circumference 90 in, R Value 0.48
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.