Insulated Pipe, Fitting and Valve Jacket
- Mfr # IV9606
- Zoro # G123559253
product price:Â
$
818.99
/ea
Free Shipping & Returns
Key Features
Fastening System
Hook and Wire
For Maximum Circumference
96 in
For Minimum Circumference
90 in
Cover Width
6 in
Cover Length
96 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- IV9606
- Zoro #
- G123559253
- UPC #
- 810223079178
- Country of Origin
- United States
- Item
- Insulated Pipe, Fitting and Valve Jacket Covers and Blankets
- Fastening System
- Hook and Wire
- For Maximum Circumference
- 96 in
- For Minimum Circumference
- 90 in
- Market
- Industrial
- For Valve Type
- R Value
- 0.48
- For Fitting Type
- Valve
- Standards
- OSHA
- Fastener Material
- Stainless Steel
- Maximum Ambient Temperature
- 800 Degrees F
- For Environment
- Food and Beverage
- Color
- Gray
- Jacket Material
- Silicone Coated Fiberglass Cloth
- Features
Dimensions
- Cover Width
- 6 in
- Cover Length
- 96 in
- For Maximum Pipe Size
- 26 in
- For Minimum Pipe Size
- 24 in
- Thickness
- 3 in
Description
Insulated Pipe, Fitting and Valve Jacket Covers and Blankets, Cover Type Valve Jacket, For Fitting Type Valve, Jacket Material Silicone Coated Fiberglass Cloth, Insulation Material Fiberglass; Mineral Wool, Maximum Ambient Temperature 800 Degrees F, Cover Width 6 in, Cover Length 96 in, Thickness 3 in, Color Gray, Fastening System Hook and Wire, For Minimum Circumference 90 in, For Maximum Circumference 96 in, R Value 0.48
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.