Insulated Pipe, Fitting and Valve Jacket
- Mfr # IV9612
- Zoro # G323559084
product price:Â
$
1,066.99
/ea
Free Shipping & Returns
Key Features
For Maximum Circumference
96 in
For Minimum Pipe Size
24 in
For Fitting Type
Valve
For Minimum Circumference
90 in
Fastening System
Hook and Wire
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- IV9612
- Zoro #
- G323559084
- UPC #
- 810223079185
- Country of Origin
- United States
Dimensions
- For Minimum Pipe Size
- 24 in
- Cover Width
- 12 in
- Cover Length
- 96 in
- For Maximum Pipe Size
- 26 in
Details
- Item
- Insulated Pipe, Fitting and Valve Jacket Covers and Blankets
- For Maximum Circumference
- 96 in
- For Fitting Type
- Valve
- For Minimum Circumference
- 90 in
- Fastening System
- Hook and Wire
- For Valve Type
- R Value
- 0.48
- Market
- Industrial
Description
Insulated Pipe, Fitting and Valve Jacket Covers and Blankets, Cover Type Valve Jacket, For Fitting Type Valve, Jacket Material Silicone Coated Fiberglass Cloth, Insulation Material Fiberglass; Mineral Wool, Maximum Ambient Temperature 800 Degrees F, Cover Width 12 in, Cover Length 96 in, Thickness 3 in, Color Gray, Fastening System Hook and Wire, For Minimum Circumference 90 in, For Maximum Circumference 96 in, R Value 0.48
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.