Insulated Pipe, Fitting and Valve Jacket
- Mfr # IW78120
- Zoro # G523559853
product price:Â
$
4,471.99
/ea
Key Features
Fastening System
Hook and Wire
R Value
0.48
For Maximum Circumference
78 in
Cover Width
120 in
Cover Length
78 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- IW78120
- Zoro #
- G523559853
- UPC #
- 810223079956
- Country of Origin
- United States
- Item
- Insulated Pipe, Fitting and Valve Jacket Covers and Blankets
- Fastening System
- Hook and Wire
- R Value
- 0.48
- For Maximum Circumference
- 78 in
- For Valve Type
- Blind Flanges Reducing Flanges, Manifolds, Socket Weld Fittings, Steam Trap Assemblies, Straight Pipe, Union Fittings
- For Minimum Circumference
- 72 in
- Market
- Industrial
- For Fitting Type
- Blind Flanges Reducing Flanges, Manifolds, Socket Weld Fittings, Steam Trap Assemblies, Straight Pipe, Union Fittings
- Fastener Material
- Stainless Steel
- Color
- Gray
- Maximum Ambient Temperature
- 800 Degrees F
- For Environment
- Food and Beverage
- Standards
- OSHA
- Jacket Material
- Silicone Coated Fiberglass Cloth
- Features
Dimensions
- Cover Width
- 120 in
- Cover Length
- 78 in
- For Maximum Pipe Size
- 22 in
- For Minimum Pipe Size
- 20 in
- Thickness
- 3 in
Description
Insulated Pipe, Fitting and Valve Jacket Covers and Blankets, For Fitting Type Blind Flanges Reducing Flanges, Manifolds, Socket Weld Fittings, Steam Trap Assemblies, Straight Pipe, Union Fittings, Jacket Material Silicone Coated Fiberglass Cloth, Insulation Material Fiberglass; Mineral Wool, Maximum Ambient Temperature 800 Degrees F, Cover Width 120 in, Cover Length 78 in, Thickness 3 in, Color Gray, Fastening System Hook and Wire, For Minimum Circumference 72 in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.