Insulated Pipe, Fitting and Valve Jacket
- Mfr # UVST7622
- Zoro # G523558504
product price:Â
$
2,283.99
/ea
Free Shipping & Returns
Key Features
For Minimum Pipe Size
20 in
For Valve Type
Blow molding machinery, Blown film equipment, Dies and molds, Dryer hoses, Extruder barrels, Heater bands, Hot oil piping, Injection molding barrels, Process piping, Steam piping
Cover Length
76 in
Cover Width
22 in
Reusable
Yes
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- UVST7622
- Zoro #
- G523558504
- UPC #
- 850008787799
- Country of Origin
- United States
- Item
- Insulated Pipe, Fitting and Valve Jacket Covers and Blankets
- For Valve Type
- Blow molding machinery, Blown film equipment, Dies and molds, Dryer hoses, Extruder barrels, Heater bands, Hot oil piping, Injection molding barrels, Process piping, Steam piping
- Reusable
- Yes
- For Minimum Circumference
- 70 in
- For Maximum Circumference
- 76 in
- R Value
- 0.48
- For Fitting Type
- Blow molding machinery, Blown film equipment, Dies and molds, Dryer hoses, Extruder barrels, Heater bands, Hot oil piping, Injection molding barrels, Process piping, Steam piping
- Fastening System
- Buckled Strap
- Jacket Material
- Teflon Coated Fiberglass Cloth
- Features
- Color
- Green
- Standards
- OSHA
- Maximum Ambient Temperature
- 900 Degrees F
Dimensions
- For Minimum Pipe Size
- 20 in
- Cover Length
- 76 in
- Cover Width
- 22 in
- For Maximum Pipe Size
- 22 in
- For Maximum Outside Diameter
- 22 in
- For Minimum Outside Diameter
- 20 in
- Thickness
- 1 in
Description
Insulated Pipe, Fitting and Valve Jacket Covers and Blankets, Cover Type Vest Band, For Fitting Type Blow molding machinery, Blown film equipment, Dies and molds, Dryer hoses, Extruder barrels, Heater bands, Hot oil piping, Injection molding barrels, Process piping, Steam piping, Jacket Material Teflon Coated Fiberglass Cloth, Insulation Material Ceramic Fiber, Maximum Ambient Temperature 900 Degrees F, Cover Width 22 in, Cover Length 76 in, Thickness 1 in, Color Green
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.